Shop All Power Meters and Analyzers
Dranetz
Power Qlty Anlz Kit, 100A, HDPQ Xplorer
Mfr # HDPQ-P-XA550PKG
Zoro # G8579487
product price: $13,629.99
/ea
Free Shipping & Returns
$13,629.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sampling Rate 512 sec/cycle
- Phase 4
- Includes (4) TR2550B CT's, AC Power Supply, Dran-View Ent, Dranetz HDPQ Xplorer, Soft Carry Case, Voltage Cable Set
- Max. Watts 100 TW
- Kit Current Capability 1 to 100 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dranetz
- MFR # HDPQ-P-XA550PKG
- Zoro # G8579487
- Country of Origin United States
- Category Power Meters and Analyzers
Dimensions
Manufacturers Warranty Length | 3 yr |
Description
Power Quality Analyzer Kit, Calibration Certificate NIST, Current Channels 4, Includes (4) TR2550B CT's, AC Power Supply, Dran-View Ent, Dranetz HDPQ Xplorer, Soft Carry Case, Voltage Cable Set, Peak Capture Yes, Power Factor 0 to 1, Voltage Channels 4, Calibration Frequency 45 to 65 Hz, Communication Protocol Ethernet, Optional Bluetooth, USB, VNC Remote Control, Wi-Fi, Crest Factor I=3, V=2, Current Accuracy +/-0.1 Percent, Display Resolution 800 x 480
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Pressure Gauge 300 PSI 2 Inch Diameter 1/4 Inch NPT Bottom Mount (G2012-300)
- PIC GAUGES Air Gauge, 3-1/2", 0-200 psi, 1/4"CBM (102D-354G)
- ROBINAIR Dial Thermo-40-+160F (10596)
- DWYER INSTRUMENTS Industrial Pressure Gage, 25 Ss Gage (SGZ-D10422N)
- DRANETZ Power Qlty Anlz Kit, 6000A, HDPQ Guide (HDPQ-P-GAFLEX6KPKG)
- REED INSTRUMENTS Digital Power Meter 100 to 150VAC (R5090)
- FLUKE Pwr Quality Anlyzr Kit, 4 Current Probes (FLUKE-1738/EUS/WWG)
- SCHNEIDER ELECTRIC Power Meter, LCD, 120/480VAC (METSEPM5560)
- FLUKE Hard Carrying Case, Polyprophylene, Yellow (C190)
- HONEYWELL Analytical 120/240V-Ac Conductivity Transmitters And Analyzer (UDA2182-CC1-NN2-NN-N-PE00)
- SCHNEIDER ELECTRIC Power Logic PM5000 - 5RD Remote display 96 x 96 mm monochrome (METSEPM5RD)
- Dranetz Power Meters and Analyzers