Shop All Power Meters and Analyzers
Dranetz
Power Qlty Anlz Kit, 100A, HDPQ Guide
Mfr # HDPQ-P-GA550PKG
Zoro # G8579401
product price: $8,066.99
/ea
Free Shipping & Returns
$8,066.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sampling Rate 512 sec/cycle
- Phase 4
- Includes (4) TR2550B CT's, AC Power Supply, Dran-View Ent, Dranetz HDPQ Guide, Soft Carry Case, Voltage Cable Set
- Max. Watts 100 TW
- Kit Current Capability 1 to 100 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dranetz
- MFR # HDPQ-P-GA550PKG
- Zoro # G8579401
- Country of Origin United States
- Category Power Meters and Analyzers
Dimensions
Manufacturers Warranty Length | 3 yr |
Description
Power Quality Analyzer Kit, Calibration Certificate NIST, Current Channels 4, Includes (4) TR2550B CT's, AC Power Supply, Dran-View Ent, Dranetz HDPQ Guide, Soft Carry Case, Voltage Cable Set, Peak Capture Yes, Power Factor 0 to 1, Voltage Channels 4, Calibration Frequency 45 to 65 Hz, Communication Protocol Ethernet, Optional Bluetooth via USB Adapter, USB, VNC Remote Control, Wi-Fi, Crest Factor I=3, V=2, Current Accuracy +/-0.1 Percent, Display Resolution 800 x 480
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Type J Probe Extension, Mini, 9.8 ft. (80PJ-EXT)
- BACHARACH Leakator Jr Combustible GasLeak Detector (19-7075)
- ZORO SELECT Bimetal Thermom, 3 In Dial, 0 to 250F (1NFZ4)
- TRACEABLE pH Standard, Cert. Ref Material, CRM 7.000 (4281)
- DRANETZ Power Qlty Anlz Kit, 6000A, HDPQ Guide (HDPQ-P-GAFLEX6KPKG)
- WINLAND ELECTRONICS Power OutAlert, 120VAC, 0.5A, 50/60 Hz (PS-110)
- SANWA Laser Power Meter (LP10)
- PCE INSTRUMENTS Three-Phase Power Analyzer, up to 600V (PCE-PA 8000)
- FLUKE Test Lead Set (TLS430)
- FLUKE Power Quality Analyzer, 482 x 272 Display (FLUKE-1734/EUS)
- FLUKE Pwr Quality Anlyzr Kit, 4 Current Probes (FLUKE-1738/EUS/WWG)
- Dranetz Power Meters and Analyzers