Shop All Power Meters and Analyzers
Dranetz
Interface Cable
Mfr # CA4300BNCB
Zoro # G7049472
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With DBPG106, DBPV10, DBPV550, DBPVFLEX, DBPX108-400, ENC-TR-E, ENC-TR-S, Mfr.No. DBPX108
- Manufacturers Warranty Length 1 yr
- Features Attaches BNC Current Probes to Dranetz Power Quality Instruments
- Accessory Type Interface Cable
- Manufacturer Warranty Length 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dranetz
- MFR # CA4300BNCB
- Zoro # G7049472
- Country of Origin United States
- Category Power Meters and Analyzers
Dimensions
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Details
Item | Interface Cable |
For Use With | DBPG106, DBPV10, DBPV550, DBPVFLEX, DBPX108-400, ENC-TR-E, ENC-TR-S, Mfr.No. DBPX108 |
Features | Attaches BNC Current Probes to Dranetz Power Quality Instruments |
Accessory Type | Interface Cable |
Product Type | Extension Cable |
CAT Safety Rating | Not Rated |
Compatible with Manufacturer Model Number | DBPG106, DBPV10, DBPV550, DBPVFLEX, DBPX108-400, ENC-TR-E, ENC-TR-S, DBPX108 |
Compatible with Manufacturer Part Number | DBPG106, DBPV10, DBPV550, DBPVFLEX, DBPX108-400, ENC-TR-E, ENC-TR-S, DBPX108 |
Compatible Manufacturer Part Number | DBPG106, DBPV10, DBPV550, DBPVFLEX, DBPX108-400, ENC-TR-E, ENC-TR-S, DBPX108 |
Compatible with Manufacturer Model Number [NEW] | DBPG106, DBPV10, DBPV550, DBPVFLEX, DBPX108-400, ENC-TR-E, ENC-TR-S, DBPX108 |
Compatible Manufacturer Model Number | DBPG106, DBPV10, DBPV550, DBPVFLEX, DBPX108-400, ENC-TR-E, ENC-TR-S, DBPX108 |
For Use with Mfr. Model Number | DBPG106, DBPV10, DBPV550, DBPVFLEX, DBPX108-400, ENC-TR-E, ENC-TR-S, DBPX108 |
For Use With Mfr. Model Number | DBPG106, DBPV10, DBPV550, DBPVFLEX, DBPX108-400, ENC-TR-E, ENC-TR-S, DBPX108 |
Description
Interface Cable, CAT Safety Rating Not Rated, Compatible with Manufacturer Model Number DBPG106, DBPV10, DBPV550, DBPVFLEX, DBPX108-400, ENC-TR-E, ENC-TR-S, DBPX108, Features Attaches BNC Current Probes to Dranetz Power Quality Instruments, Product Type Extension Cable, Compatible with Grainger Part Number 1CVB1, 1WVL6, 2TB84, 2TB85, 2TB87, 2TB88, Manufacturer Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POMONA ELECTRONICS Test Leads, 5-29/32inL, Red/Black, 500 Vrms (4969)
- KLEIN TOOLS Dual Range Non-Contact Voltage Tester with Flashlight, 12 - 1000V AC (NCVT3P)
- THERMCO Dig Therm, Pt100 Thermo-100/300C (ACCD370P)
- ZORO SELECT Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFG1)
- DRANETZ Power Qlty Anlz Kit, 6000A, HDPQ Guide (HDPQ-P-GAFLEX6KPKG)
- HONEYWELL Analytical 120/240V-Ac Conductivity Transmitters And Analyzer (UDA2182-CC1-NN2-NN-N-PE00)
- FLUKE Power Quality Analyzer (FLUKE-1773)
- FLUKE Test Lead Set (TLS430)
- FLUKE Power Quality Analyzer, 480 x 272 Display (FLUKE-1732/EUS)
- REED INSTRUMENTS R5000-NIST Watt Meter, (R5000-NIST)
- FLUKE Power Quality Analyzer, 3000A Capability (FLUKE-1748/30/EUS)
- Dranetz Power Meters and Analyzers