Shop All Current Probes
Dranetz
AC Flexible Current Probe, 1A to 10A
Mfr # TR-2510B
Zoro # G5864704
product price: $366.99
/ea
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps AC 1A to 10A
- AC Frequency Response 40 Hz to 5 kHz
- Max. Conductor Size 2 in. and Less
- Connector Type Dranetz Hypertronics Connector
- Manufacturers Warranty Length 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dranetz
- MFR # TR-2510B
- Zoro # G5864704
- Country of Origin France
- Category Current Probes
Dimensions
Max. Conductor Size | 2 in. and Less |
Manufacturers Warranty Length | 1 yr |
Maximum Conductor Size | 0.59 in |
Details
Item | Flexible Current Probe |
Amps AC | 1A to 10A |
AC Frequency Response | 40 Hz to 5 kHz |
Connector Type | Dranetz Hypertronics Connector |
Output | 1.5V Full Scale RMS |
For Use With | DBMP1, DBPG106, DBPV10, DBPV500, DBPVFLEX, DBPX108 |
Includes | 10A Current Probe |
Accuracy | 0.12 |
Safety Rating | CAT III 600v |
Maximum AC Voltage Measurement | 600 V |
Maximum AC Current Measurement | 10 A |
Parameters Measured | AC Current, AC Voltage |
Minimum AC Current Measurement | 1 A |
Probe Type | Clamp-Jaw |
Description
Flexible Current Probe, Connector Type Dranetz Hypertronics Connector, For Use With DBMP1, DBPG106, DBPV10, DBPV500, DBPVFLEX, DBPX108, Maximum AC Current Measurement 10 A, Minimum AC Current Measurement 1 A, Maximum Conductor Size 0.59 in, Output 1.5V Full Scale RMS, Parameters Measured AC Current, AC Voltage, Safety Rating CAT III 600v, Probe Type Clamp On, Includes 10A Current Probe, Manufacturers Warranty Length 1 yr, Maximum AC Voltage Measurement 600 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Gauge, 4", 0/30 psi, 1/2"LM, 316SS (4001-2LC-GF)
- MARCO 115-Volt AC Power Cord for Barricade (1050103)
- DWYER INSTRUMENTS Digital Pressure Gage Selectable (DPG-000)
- PIC GAUGES Thermometer, 3-1/2", 0-250degF, 5ftArmor FF (V35WFF-250-SF)
- FLUKE AC/DC Clamp On Current Probe, 0.1 to 100A (80I-110S)
- FLUKE AC Clamp On Current Probe, 10/100/1000A (Fluke-i1000S)
- FLUKE iFlex AC Flexible Current Probe, 2500A (FLUKE-I2500-10)
- FLUKE AC/DC Clamp On Current Probe, 1 to 400A (Fluke-i410-Kit)
- FLUKE AC/DC Clamp On Current Probe, 1 to 600A (Fluke-i1010)
- FLUKE AC Clamp On Current Probe, 0.5 to 400A (Fluke-i400s)
- KLEIN TOOLS Probe-PRO Tracing Probe (VDV500-123)
- Dranetz Current Probes