Shop All Nozzles & Wands
Zoro Select
Watering Wand, Berry, 16" L
Mfr # 10-12603 BERRY
Zoro # G4067165
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nozzle Design Wand
- Max. Pressure 100 psi
- Flow Control Lever
- Connection GHT
- Construction Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 10-12603 BERRY
- Zoro # G4067165
- UPC # 036434126030
- Country of Origin United States
- Category Nozzles & Wands
Dimensions
Length | 16 in |
Overall Length | 16 in |
Details
Nozzle Design | Wand |
Max. Pressure | 100 psi |
Flow Control | Lever |
Connection | GHT |
Construction | Aluminum |
Color | Berry |
Features | Full Flow Head |
Max. Temp. | 100 Degrees F |
Flow Rate | 2.5 to 5.0 gpm |
Item | Watering Wand |
Material | Aluminum |
Trigger Location | Thumb Control |
Number of Spray Patterns | 1 |
Adjustable Stream | Adjustable Stream |
Maximum Flow Rate | 5 gpm |
Locking Mechanism | No |
Minimum Flow Rate | 2.5 gpm |
Maximum Pressure | 100 psi |
Connection Type | GHT |
Description
Watering Wand, Trigger Location Thumb Control, Number of Spray Patterns 1, Connection Type GHT, Maximum Pressure 100 psi, Construction Aluminum, Color Berry, Adjustable Stream Adjustable Stream, Locking Mechanism No, Minimum Flow Rate 2.5 gpm, Maximum Flow Rate 5 gpm, Nozzle Design Wand, Flow Control Lever, Features Full Flow Head, Overall Length 16 in, Maximum Temperature 100 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIRD BARRIER Bird Repellent Spikes, Bird-Flite, 50 ft. (BP-F150)
- CORONA TOOLS Long Curved Snip, Tempered Steel (AG 4940)
- ZORO SELECT Pennants, Polyethylene, Yellow, 60 ft. (PL-1 Y)
- TOUGH GUY Wall Urn Ash Tray, SS (1ECK8)
- ZORO SELECT Watering Wand, Red, 20-1/2 In L (10-12600 RED)
- ZORO SELECT Soaker Fan Spray Nozzle, 8-3/4" L (CSNSF10206)
- ZORO SELECT Watering Wand, Green, 16 In L (10-12602 GRN)
- ZORO SELECT Can, 2.5 gal., Steel (210RH)
- MELNOR HOSE NOZZL 5PAT RELAX (R551)
- RAINDRIP Raindrip R116CT 0.5 GPH Mini Dripper; 10 Pack (616250)
- ORBIT Thumb Ctrl Nozzle 7Ptrn (58993)
- Zoro Select Watering & Irrigation