Shop All Nozzles & Wands
Dramm
WATERBREAKER Nozzles
Mfr # 10-72343
Zoro # G702682907
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.3
- Height 1.3
- Outside Diameter 0.1
- Material Aluminum
- Length 1.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dramm
- MFR # 10-72343
- Zoro # G702682907
- UPC # 36434723437
- Country of Origin United States
- Category Nozzles & Wands
Dimensions
Width | 1.3 |
Height | 1.3 |
Outside Diameter | 0.1 |
Length | 1.8 |
Details
Material | Aluminum |
Description
Water your bedded plants and large pots quickly and efficiently with this unique Dramm nozzle. Handle sold separately.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN CHAPIN SureSpray 27020 Compression Sprayer, 2 gal Tank, 3 in Fill Opening, Poly Tank, Poly Handle (27020)
- OREGON Spindle Assembly (82-017)
- FIMCO Pressure Gauge, 0-100Psi, 2-1/2" Boom (L13)
- REPELLEX Mole/Gopher Repellent, 32 oz. Weight (10505)
- DRAMM One Touch Heavy-Duty Metal Shower & Stream Multi-Pattern Nozzle, Orange (60-12422)
- DRAMM Heavy Duty Plastic Watering Cans (10-12444)
- DRAMM ONE TOUCH RAINWAND 30"" (10-14800)
- DRAMM TOUCH 'N FLOW NOZZLE (10-12720)
- DRAMM DRAMM Commercial-Grade 30"L Aluminum Rain Wand (10-125 00)
- DRAMM Touch 'N Flow Nozzle (10-12700)
- FLEXZILLA Metal Adjustable Pistol Grip Garden Hose Nozzle (NFZG65-E)
- Dramm Nozzles & Wands