Shop All Nozzles & Wands
Dramm
One-Touch Sprayer Valve
Mfr # 10-14700
Zoro # G002682911
product price: $30.45
/ea
$30.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 1.4
- Length 6.2
- Outside Diameter 0.6
- Height 1.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dramm
- MFR # 10-14700
- Zoro # G002682911
- UPC # 36434147004
- Country of Origin United States
- Category Nozzles & Wands
Dimensions
Width | 1.4 |
Length | 6.2 |
Outside Diameter | 0.6 |
Height | 1.1 |
Details
Color | Black |
Description
Control water flow quickly and easily with the convenient easy-slide valve. Features a durable zinc-dire-cast body with a soft, durable rubber grip and machined brass threads. Nylon valve components ensure long life without leaking. Maximum water flow is 11 gpm at 40 psi. For professional use and can be used with watering wands. 3/4" GHT fittings.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DO IT BEST Do it Shovel (710537)
- PANACEA PRODUCTSRP 2GAL Galv STL WTR Can (84895)
- THE OUTDOOR PLUS 48 Square Cabo Fire Pit - GFRC Concrete - Black - Match Lit - Liquid Propane (OPT-CBSQ48-BLK-LP)
- DUCK COVERS Elegant Swiss Coffee Patio Round Fire Pit Cover, 34" Dia x 24"H (LFPR3620)
- DRAMM Dramm 7306426 Metal Wheeled Whirling Sprinkler - Red (7306426)
- DRAMM WATER WAND 2PAT ASST (10-12420)
- DRAMM RAIN WAND TOUCHNFLOW 30"" (10-12812)
- DRAMM DRAMM Commercial-Grade 30"L Aluminum Rain Wand (10-125 02)
- DRAMM Revolver Nozzle (10-12703)
- DRAMM 36 Inch Watering Extension Handle (136-GC)
- FLEXZILLA Watering Wand 28in (NFZG70-E)
- Dramm Watering & Irrigation