Shop All Nozzles & Wands
Dramm
ONE TOUCH RAIN WAND 16""
Mfr # 10-14860
Zoro # G8661034
product price: $22.65
/ea
$22.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Material Aluminum
- Handle Grips Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dramm
- MFR # 10-14860
- Zoro # G8661034
- UPC # 36434148605
- Country of Origin Taiwan, Province of China
- Category Nozzles & Wands
Details
Color | Assorted |
Material | Aluminum |
Handle Grips | Rubber |
Description
The One Touch rain wand allows complete and total water flow control with just one touch of your thumb. Efficiently saves water while watering from one plant to the next.
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 9 ft 6 in x 19 ft 6 in Heavy Duty 30 Mil Tarp, Olive Green, Cotton Canvas (5WTU5)
- KINGSFORD Original Charcoal Briquettes 20lbs, PK2 (32069)
- BEST BEE BROTHERS 10ml Carpenter Bee Bait (BBB10004)
- RPI Heavy Duty Automatic Float Water, 1.5 gal (TG40)
- DRAMM HOSE NOZZLE FAN ASST (10-12730)
- DRAMM DRAMM Commercial-Grade 30"L Aluminum Rain Wand (10-125 02)
- DRAMM Revolver Nozzle (10-12703)
- DRAMM Heavy-Duty Metal 9-Pattern Nozzle, Berry (60-12706)
- DRAMM Heavy-Duty Metal Pistol Nozzle, Yellow (60-12723)
- DRAMM Heavy Duty Plastic Watering Cans (10-12444)
- RUGG 1 Pattern High Pressure Brass Hose Nozzle (W621A)
- Dramm Nozzles & Wands