Shop All Lawn & Garden Sprayers
Dramm
Microfit Herbi Sprayer
Mfr # MH-1
Zoro # G302702104
Free Shipping & Returns
$469.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7.7
- Outside Diameter 5.25
- Height 7.7
- Length 40.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dramm
- MFR # MH-1
- Zoro # G302702104
- Country of Origin United Kingdom
- Category Lawn & Garden Sprayers
Dimensions
Width | 7.7 |
Outside Diameter | 5.25 |
Height | 7.7 |
Length | 40.3 |
Description
The Herbi Herbicide Sprayer from Dramm produces large 200-micron particles that spray out as a fine mist in a 4'W umbrella pattern. Now that is efficiency. Speaking of which, this sprayer is battery-powered to eliminate manual pumping, and operates 40 to 50 hr. on (4) D-cell batteries (not included). Weighs just 6 lb.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED PRECISION Bowl Pet Heated Plas 5Qt (HPB5)
- JACTO Jacto Sprayer Replacement Wand Assembly (1188330)
- PANACEA PRODUCTSRP 72 BRN WD Fan Trellis (82425)
- OREGON Control Cable Assembly, Choke Push-Pull, Round Knob, 96", 60-122 Clamshell Pack (514371)
- DRAMM Dramm Portable 350 PSI Gas-Powered Sprayer (MS0-GAS 2)
- CHAPIN 3 gal. Industrial Open Head General Duty Sprayer, Steel Tank, Cone Spray Pattern, 42" Hose Length (1831)
- ALL-SOURCE 48 Oz. Multi-Purpose Hand Sprayer (10021)
- FIMCO 20 gal. Standard Spot Sprayer, 15 ft. Hose Length (LG-20-EC)
- KWAZAR 12L Orange Super Compression Sprayer (085212)
- CHAPIN 3 gal. Funnel Top Sprayer, Polyethylene Tank, Cone Spray Pattern, 34" Hose Length (20003)
- IK SPRAYERS e 15 BS (830751)
- Dramm Lawn Sprayers & Accessories