Shop All Nozzles & Wands
Dramm
Industrial Hot Water Pistol
Mfr # 12743
Zoro # G209768302
$17.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Pressure 100 PSI
- Color Yellow
- Material Metal
- Max. Temp. -25°F to 160°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dramm
- MFR # 12743
- Zoro # G209768302
- UPC # 36434127433
- Country of Origin United States
- Category Nozzles & Wands
Details
Max. Pressure | 100 PSI |
Color | Yellow |
Material | Metal |
Max. Temp. | -25°F to 160°F |
Description
Ideal for commercial and industrial spraying needs, this heavy-duty water pistol withstands temperatures up to 160 deg. F to power through your most demanding cleanup jobs. The front is threaded to accept cleaning nozzles not included, and the thermal-insulated rubber grip provides enhance control and comfort.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Washer, Copper (AR1940580)
- CHAMPION SPORTS Rubber Soccer Ball Size 5, PK3 (SRB5)
- MI-T-M Cord, with GFCI 20A (32-0215)
- DIAMOND GROUP BY VALTERRA Diamond Group by Valterra DG15BKVP Decor Receptacle with Cover - 15A, 125V, Black (DG15BKVP)
- DRAMM ONE TOUCH RAIN WAND 16"" (10-14860)
- DRAMM FAN NOZZLE 1P ASST (10-12710)
- DRAMM Heavy-Duty Metal 9-Pattern Nozzle, Orange (60-12702)
- DRAMM Heavy-Duty Metal 9-Pattern Nozzle, Berry (60-12706)
- DRAMM Dramm 830065 16 in. Kaleidoscope Rain Wand (830065)
- DRAMM One-Touch Sprayer Valve (10-14700)
- ORBIT Frnt Triggr Nozzle 7Ptrn (56512)
- Dramm Watering & Irrigation