Shop All Nozzles & Wands
Dramm
Heavy Duty Plastic Watering Cans
Mfr # 10-12444
Zoro # G602698855
product price: $33.25
/ea
$33.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18.8
- Outside Diameter 0.6
- Width 5.1
- Height 7.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dramm
- MFR # 10-12444
- Zoro # G602698855
- UPC # 36434124449
- Country of Origin Unknown
- Category Nozzles & Wands
Dimensions
Length | 18.8 |
Outside Diameter | 0.6 |
Width | 5.1 |
Height | 7.5 |
Description
This Dramm Plastic Watering Can features an ergonomic oval handle design that wraps around the can for great balance and control while you're watering. Comes in dark green.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDEN ZONE HDW CLOTH 24""X10' 1/2"" (112410)
- HYDROFARM Permaflect Reflective Fabric, 25Ft. x 54 (MYPF25)
- ZORO SELECT 44 ft 6 in x 47 ft 8 in Heavy Duty 12 Mil Hay Cover Tarp, Silver/Black, Polyethylene (5WUF6)
- STENS Hedge Trimmer Blade Set For Stihl Oem : 4228 710 6051A 395-407 (395-407)
- DRAMM Heavy-Duty Metal 9-Pattern Nozzle, Berry (60-12706)
- DRAMM DRAMM Commercial-Grade 30"L Aluminum Rain Wand (10-125 03)
- DRAMM Heavy-Duty Metal 9-Pattern Nozzle, Orange (60-12702)
- DRAMM One Touch Heavy-Duty Metal Shower & Stream Multi-Pattern Nozzle, Orange (60-12422)
- DRAMM Revolver Nozzle (10-12703)
- DRAMM Dramm Fan Watering Nozzle (10-12715)
- DRAMM One Touch Heavy-Duty Metal Shower & Stream Multi-Pattern Nozzle, Green (60-12424)
- Dramm Watering & Irrigation