Shop All Lawn & Garden Sprayers
Dramm
Dramm Portable 350 PSI Gas-Powered Sprayer
Mfr # MS0-GAS 2
Zoro # G606624942
product price: $1,959.99
/ea
Free Shipping & Returns
$1,959.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15
- Height 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dramm
- MFR # MS0-GAS 2
- Zoro # G606624942
- Country of Origin Japan
- Category Lawn & Garden Sprayers
Dimensions
Width | 15 |
Height | 13 |
Description
The Dramm Portable Gas-powered Sprayer operates up to 350 psi with a chemical output of 1.8 gpm. Select from three different regulator settings for 100, 220 and 350 psi. Unit includes trigger-style spray gun, 66'L discharge hose and 8'L rubber suction hose. Weighs 30 lb. NOTE: Tank not included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON 18 ProGuard Chain (L74)
- AMAZE HEATER Spacio Innovations PPKERUSA 34 in. Stainless Steel Poop Picker for Easy & Fast Pickup of Your Pets Waste (PPKERUSA)
- BRIGGS & STRATTON Voltage Regulator (84004837)
- ZORO SELECT 3 ft 6 in x 11 ft 6 in Standard Duty 20 Mil Tarp, Tan, Cotton Canvas (5WTP2)
- DRAMM Microfit Herbi Sprayer (MH-1)
- CHAPIN 4 gal. ProSeries Diaphragm Pump Sprayer, Polyethylene Tank, Cone, Fan Spray Pattern (64800)
- SOLO 2L Viton seals One-hand Sprayer (418-2L)
- IK SPRAYERS Alkaline 9 Sprayer (83811916)
- CHAPIN SPRAYER 1 GALPRO SERIES (26011XP)
- CHAPIN 3 gal. Industrial Janitorial/Sanitation Sprayer, Polyethylene Tank, Cone Spray Pattern (2610E)
- SMITH SPRAYERS 3 gal. Handheld Sprayer, Polyethylene Tank, Cone Spray Pattern, 36 in Hose Length (190365)
- Dramm Lawn Sprayers & Accessories