Shop All Garden Hoses
Dramm
Dramm ColorStorm Soaker Hose
Mfr # 17020
Zoro # G902683087
product price: $34.55
/ea
$34.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3
- Hose Length 12.1
- Hose Color Black
- Width (In.) 12.1
- Height 3.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dramm
- MFR # 17020
- Zoro # G902683087
- UPC # 36434170200
- Country of Origin Unknown
- Category Garden Hoses
Dimensions
Hose Inside Dia. | 3 |
Hose Length | 12.1 |
Width (In.) | 12.1 |
Height | 3.2 |
Details
Hose Color | Black |
Description
Evenly and gently water gardens and flowerbeds while conserving water with this Dramm ColorStorm soaker hose.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIPPERT GROUND CONTROL 3.0 ELECTRIC LEVELING SYSTEM; 6-POINT (675817)
- JR PRODUCTS JR PRODUCTS 1/4IN OEM PIGTAIL QCC1, 15IN (07-30855)
- ARIENS Sno-Thro Maintenance Kit for Snow Blowers (72101300)
- KOHLER Dipstick/Cap Assy (Black) (12 038 01-S)
- DRAMM ColorStorm Reinforced Water Hose, 50 Feet Length x 5/8 Inch Diameter (17003)
- DRAMM ColorStorm Tree Soaker Watering Hose, 100 Psi, 10 Feet (17062)
- DRAMM ColorStorm Orange Reinforced Water Hose, 50'L x 5/8 dia. (17002)
- DRAMM Dramm Corporation DRM1017010 Color Storm 50 ft. Soaker Hose (DRM1017010)
- DRAMM ColorStorm Reinforced Water Hose, 100 Feet Length x 3/4 Inch Diameter (17313)
- DRAMM ColorStorm Blue Reinforced Water Hose, 50'L x 5/8 dia. (17005)
- ZERO-G 5/8X50 Zero-G Water Hose (4001-50)
- Dramm Garden Hoses