Shop All Garden Hoses
Dramm
ColorStorm Tree Soaker Watering Hose, Cold Water, 100 Psi, 5 Feet
Mfr # 17061
Zoro # G602698930
product price: $16.35
/ea
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1.2
- Hose Length 14.2
- Fitting Material Recycled rubber and Plastic
- Hose Color Black
- Height 2.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dramm
- MFR # 17061
- Zoro # G602698930
- UPC # 36434170613
- Country of Origin United States
- Category Garden Hoses
Dimensions
Hose Inside Dia. | 1.2 |
Hose Length | 14.2 |
Height | 2.1 |
Width (In.) | 10.2 |
Details
Fitting Material | Recycled rubber and Plastic |
Hose Color | Black |
Description
Gently direct water to the root ball of newly planted trees or shrubs while reducing runoff and evaporation with this Dramm Tree Soaker Hose. Includes poly "Y" connector.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHLAND Trimmer String, 18.5" x 0.155" (A203432P)
- CORE TARPS 30 ft x 0.5 mm H x 24 ft W Heavy Duty 20 Mil Tarp, Green/Black, Polyethylene (CT-703-24X30)
- NEXT INNOVATIONS 16" Winter Red Wind Spinner (101406001-WINTERRED)
- RAXGO Kayak Storage Rack, Indoor & Outdoor Kayak Storage Hooks with Adjustable Lenght - 2 Pair (RGWMKR2PK)
- DRAMM ColorStorm Reinforced Water Hose, 75 Feet Length x 3/4 Inch Diameter (17213)
- DRAMM ColorStorm Berry Reinforced Water Hose, 50'L x 5/8 dia. (17006)
- DRAMM Dramm Colorstorm Premium Orange Rubber Hose (DRM1017002)
- DRAMM ColorStorm Orange Reinforced Water Hose, 50'L x 5/8 dia. (17002)
- DRAMM ColorStorm Reinforced Water Hose, 50 Feet Length x 5/8 Inch Diameter (17003)
- DRAMM ColorStorm Tree Soaker Watering Hose, 100 Psi, 10 Feet (17062)
- JONES STEPHENS Rubber Hose, 5/8 x 50, Comercl, Prem, Black (G04006)
- Dramm Watering & Irrigation