Shop All Garden Hoses
Dramm
ColorStorm Tree Soaker Watering Hose, 100 Psi, 10 Feet
Mfr # 17062
Zoro # G602698909
original price:
$19.49
9% off
new price: $17.55
/ea
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2
- Hose Length 15.4
- Fitting Material Recycled rubber and Plastic
- Hose Color Black
- Width (In.) 10.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dramm
- MFR # 17062
- Zoro # G602698909
- UPC # 36434170620
- Country of Origin United States
- Category Garden Hoses
Dimensions
Hose Inside Dia. | 2 |
Hose Length | 15.4 |
Width (In.) | 10.4 |
Height | 3 |
Details
Fitting Material | Recycled rubber and Plastic |
Hose Color | Black |
Description
Gently direct water to the root ball of newly planted trees or shrubs while reducing runoff and evaporation with this Dramm Tree Soaker Hose. Includes poly "Y" connector.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST Notched Roofing Spade Shovel, 48 in L Wood Handle (49168)
- TARPCO SAFETY 20 ft L x 0.5 mm H x 16 ft W Heavy Duty 10 Mil Tarp, Green/Black, Polyethylene (TS-153-16X20)
- TEEJET Brass Adjustable ConeJet 5500-X8 Tip (5500-X8)
- STENS New Sand Blade For Ayp Requires 2 For 42 In. Deck 777134149, 594892701, 532134149 (340-440)
- DRAMM ColorStorm Soaker Hose, 50'L (17010)
- DRAMM ColorStorm Berry Reinforced Water Hose, 50'L x 5/8 dia. (17006)
- DRAMM Dramm Colorstorm Premium Orange Rubber Hose (DRM1017002)
- DRAMM Dramm 7618036 Colorstorm 0.62 in. Dia. x 50 ft. Heavy Duty Garden Hose Kink Resistant (7618036)
- DRAMM ColorStorm Reinforced Water Hose, 50 Feet Length, 34 Inch Diameter (17013)
- DRAMM ColorStorm Red Reinforced Water Hose, 50'L x 5/8 dia. (17001)
- LIBERTY GARDENS Liberty Garden Products 691 125 ft. Hose Wall Butler (184307)
- Dramm Watering & Irrigation