Shop All Garden Hoses
Dramm
ColorStorm Orange Reinforced Water Hose, 50'L x 5/8 dia.
Mfr # 17002
Zoro # G009768069
product price: $96.35
/ea
Free Shipping & Returns
$96.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 5/8 in.
- Hose Length 50'
- Fitting Material Nickel-platted Brass
- Hose Color Orange
- Max. Working Pressure @ 70 F 500 PSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dramm
- MFR # 17002
- Zoro # G009768069
- UPC # 36434170026
- Country of Origin United States
- Category Garden Hoses
Dimensions
Hose Inside Dia. | 5/8 in. |
Hose Length | 50' |
Details
Fitting Material | Nickel-platted Brass |
Hose Color | Orange |
Max. Working Pressure @ 70 F | 500 PSI |
Max. Pressure | 130 PSI |
Hose Material | EPDM Rubber |
Operating Temp. | -25°F to 160°F |
Description
Built to handle the toughest lawn, garden or industrial use, this heavy-duty hose is thicker than any other rubber hose on the market, with a unique hexagonal shape that reduces kinking and a soft Sure-Grip surface for a comfortable grip. The machined brass, nickel-plated fittings have walls so thick, they will withstand being run over by a vehicle.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEGIS Rat Bait Stations - Case (6 Stations) Clear Lid (83813)
- ZORO SELECT Garden Cart, 1200 lb., 42 In. L, 36 In. H (GC-2436-2-10/12PN-83T)
- AMES Wall Mount Garden Hose Reel For 100 ft L Hose, 18 in Reel Dia, Brown/Tan, 19 in L x 8 in W x 20 in H (2388340)
- GREENSCAPES 1 in. W X 6 in. L Steel Landscape Fabric Pins , 100PK (85431)
- DRAMM ColorStorm Red Reinforced Water Hose, 50'L x 5/8 dia. (17001)
- DRAMM ColorStorm Soaker Hose, 50'L (17010)
- DRAMM ColorStorm Reinforced Water Hose, 100 Feet Length x 3/4 Inch Diameter (17313)
- DRAMM Garden Hose 5/8X50' Asst (10-17000)
- DRAMM ColorStorm Berry Reinforced Water Hose, 50'L x 5/8 dia. (17006)
- DRAMM ColorStorm Reinforced Water Hose, 75 Feet Length x 58 Inch Diameter (17203)
- CONTINENTAL Water/Garden Hose (CWR075-25MF)
- Dramm Watering & Irrigation