Shop All Garden Hoses
Dramm
ColorStorm Blue Reinforced Water Hose, 50'L x 5/8 dia.
Mfr # 17005
Zoro # G709768314
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 5/8 in.
- Hose Length 50'
- Fitting Material Nickel-platted Brass
- Hose Color Blue
- Max. Working Pressure @ 70 F 500 PSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dramm
- MFR # 17005
- Zoro # G709768314
- UPC # 36434170057
- Country of Origin United States
- Category Garden Hoses
Dimensions
Hose Inside Dia. | 5/8 in. |
Hose Length | 50' |
Details
Fitting Material | Nickel-platted Brass |
Hose Color | Blue |
Max. Working Pressure @ 70 F | 500 PSI |
Max. Pressure | 130 PSI |
Operating Temp. | -25°F to 160°F |
Hose Material | EPDM Rubber |
Description
Built to handle the toughest lawn, garden or industrial use, this heavy-duty hose is thicker than any other rubber hose on the market, with a unique hexagonal shape that reduces kinking and a soft Sure-Grip surface for a comfortable grip. The machined brass, nickel-plated fittings have walls so thick, they will withstand being run over by a vehicle.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL HYDROPONICS GH pH Up Liquid Quart (GL56722090)
- STENS Grinding Wheel - Wheel Dimensions = 150Mm X 4.5Mm X 12Mm; 052-953 (052-953)
- A.R. NORTH AMERICA O-Ring, 3/8 QC, Viton (2-112 V1476-75)
- SEYMOUR MIDWEST #2 16 ga Round Point Shovel, Steel Blade, 30 in L Natural Hardwood Handle (49151)
- DRAMM ColorStorm Red Reinforced Water Hose, 50'L x 5/8 dia. (17001)
- DRAMM Dramm 7005528 One Touch Twist Adjustable Adjustable Metal Hose Nozzle (7005528)
- DRAMM ColorStorm Orange Reinforced Water Hose, 50'L x 5/8 dia. (17002)
- DRAMM ColorStorm Reinforced Water Hose, 50 Feet Length x 5/8 Inch Diameter (17003)
- DRAMM ColorStorm Tree Soaker Watering Hose, 100 Psi, 10 Feet (17062)
- DRAMM ColorStorm Berry Reinforced Water Hose, 50'L x 5/8 dia. (17006)
- GEMPLERS Black Pro-Grade Hose (X237617)
- Dramm Garden Hoses