Shop All Garden Hoses
Dramm
ColorStorm Berry Reinforced Water Hose, 50'L x 5/8 dia.
Mfr # 17006
Zoro # G709768338
product price: $96.35
/ea
Free Shipping & Returns
$96.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 5/8 in.
- Hose Length 50'
- Fitting Material Nickel-platted Brass
- Hose Color Berry
- Max. Working Pressure @ 70 F 500 PSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dramm
- MFR # 17006
- Zoro # G709768338
- UPC # 36434170064
- Country of Origin United States
- Category Garden Hoses
Dimensions
Hose Inside Dia. | 5/8 in. |
Hose Length | 50' |
Details
Fitting Material | Nickel-platted Brass |
Hose Color | Berry |
Max. Working Pressure @ 70 F | 500 PSI |
Operating Temp. | -25°F to 160°F |
Hose Material | EPDM Rubber |
Max. Pressure | 130 PSI |
Description
Built to handle the toughest lawn, garden or industrial use, this heavy-duty hose is thicker than any other rubber hose on the market, with a unique hexagonal shape that reduces kinking and a soft Sure-Grip surface for a comfortable grip. The machined brass, nickel-plated fittings have walls so thick, they will withstand being run over by a vehicle.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIZZLY COOLERS Marine Chest Cooler, 16.0 qt. Capacity (4400623)
- CHAPIN Industrial Water Supply Tank (4163)
- SMITHS Lawn Mower Blade Sharpener (50603)
- PARKPOWER BY MARINCO ParkPower by Marinco 150BBI.RV 125V RV Inlet - 15 Amp, Black (150BBI.RV)
- DRAMM ColorStorm Reinforced Water Hose, 75 Feet Length x 3/4 Inch Diameter (17213)
- DRAMM ColorStorm Tree Soaker Watering Hose, 100 Psi, 10 Feet (17062)
- DRAMM ColorStorm Reinforced Water Hose, 100 Feet Length x 3/4 Inch Diameter (17313)
- DRAMM ColorStorm Reinforced Water Hose, 75 Feet Length x 58 Inch Diameter (17203)
- DRAMM Garden Hose 5/8X50' Asst (10-17000)
- DRAMM Dramm 7005528 One Touch Twist Adjustable Adjustable Metal Hose Nozzle (7005528)
- ZORO SELECT Water Hose, Cold, PVC, 50 ft., White (423H98)
- Dramm Watering & Irrigation