Shop All Automotive Wires, Harnesses & Pigtails
Draka Prestolite Automotive
SXL Primary Wire 20 AWG XLPE Insulated, 60V, Tan, Sold by the FT
Mfr # 128634-9IE
Zoro # G511130248
Sold in multiples of 2000 for $240.00
$240.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Type SXL
- Number of Conductors 1
- Insulation Material XLPE
- Gauge Size 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Draka Prestolite Automotive
- MFR # 128634-9IE
- Zoro # G511130248
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Gauge Size | 20 |
Details
Color | Tan |
Type | SXL |
Number of Conductors | 1 |
Insulation Material | XLPE |
Overall Shielding Type | Unshielded |
Stranding | 7 |
Conductor Type | Stranded |
Conductor Material | Bare Copper |
Temperature | 125 C |
Voltage | 60V |
Conductor Shielding Type | Unshielded |
Item | Primary Wire |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For HYSTER 4093283 STARTER (4093283 STARTER)
- ECCO Directional Led, Mulit-Mount, Red (ED3706R)
- HANDS ON SVW-CGM17-SS 17 mm Stainless Steel Cable Gland Black (HA3196855)
- MAXXIMA LED Warning Light, Magnetic Mount, Red (SDL-35R)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 12 AWG XLPE Insulated, 60V, White, Sold by the FT (131929-9IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGR Battery Cable, 1/0 AWG, 1C, Unshielded, 60V, EPDM Insulated, Red, Sold by the FT (156708-96IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGR Battery Cable, 2/0 AWG, 1C, Unshielded, EPDM Insulated, Red, Sold by the FT (156710-96IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 6 AWG, 1C, Unshielded, 60V, XLPE Insulated, White, Sold by the FT (148385-10IE)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 12 AWG XLPE Insulated, 60V, Black, Sold by the FT (131920-21IE)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 12 AWG XLPE Insulated, 60V, Red, Sold by the FT (131922-91IE)
- STANDARD IGNITION Wire Loom Plug Wire Cover, Hp6250 (HP6250)
- Draka Prestolite Automotive Automotive Wires, Harnesses & Pigtails