Shop All Automotive Wires, Harnesses & Pigtails
Draka Prestolite Automotive
SXL Primary Wire 20 AWG XLPE Insulated, 60V, Light blue, Sold by the FT
Mfr # 130459-9IE
Zoro # G111130181
product price: $0.12
/ea
Sold in multiples of 2000 for $240.00
$240.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Blue
- Type SXL
- Stranding 7
- Number of Conductors 1
- Gauge Size 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draka Prestolite Automotive
- MFR # 130459-9IE
- Zoro # G111130181
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Gauge Size | 20 |
Details
Color | Light Blue |
Type | SXL |
Stranding | 7 |
Number of Conductors | 1 |
Temperature | 125 C |
Item | Primary Wire |
Insulation Material | XLPE |
Overall Shielding Type | Unshielded |
Conductor Shielding Type | Unshielded |
Voltage | 60V |
Conductor Material | Bare Copper |
Conductor Type | Stranded |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COVERCRAFT 19-C F150/F250/F350 CARHARTT SEATSAVER FRONT ROW 40/20/40 SPLIT-CARHAR (SSC3477CAGY)
- MASTER LOCK Receiver/Coupler Lock Set, 1/2 and 5/8 In (1481DAT)
- WIX FILTERS Air Filter, 46518 (46518)
- BALDWIN FILTERS Hydraulic Filter, 4-23/32 x 11-17/32 In (BT9421-MPG)
- DRAKA PRESTOLITE AUTOMOTIVE SGR Battery Cable, 2/0 AWG, 1C, Unshielded, EPDM Insulated, Red, Sold by the FT (156710-96IE)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 12 AWG XLPE Insulated, 60V, White, Sold by the FT (131929-9IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 4 AWG, 1C, Unshielded, 60V, XLPE Insulated, Orange, Sold by the FT (151933-65IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 4 AWG, 1C, Unshielded, 60V, XLPE Insulated, Black, Sold by the FT (148881-11IE)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 12 AWG XLPE Insulated, 60V, Red, Sold by the FT (131922-91IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 2/0 AWG, 1C, Unshielded, 60V, XLPE Insulated, Red, Sold by the FT (148622-73IE)
- ZEROSTART Replacement Cord - 120V Silicone Peanut Shaped Heater Terminal, 90 deg Angled, 94in. 2.4M Long (3600021)
- Draka Prestolite Automotive Automotive Wires, Harnesses & Pigtails