Shop All Automotive Wires, Harnesses & Pigtails
Draka Prestolite Automotive
SGX Battery Cable, 6 AWG, 1C, Unshielded, 60V, XLPE Insulated, White, Sold by the FT
Mfr # 157664-10IE
Zoro # G111129727
Sold in multiples of 250 for $322.50
$322.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type SGX
- Color White
- Conductor Material Bare Copper
- Gauge Size 6
- Temperature 125 C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Draka Prestolite Automotive
- MFR # 157664-10IE
- Zoro # G111129727
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Gauge Size | 6 |
Details
Type | SGX |
Color | White |
Conductor Material | Bare Copper |
Temperature | 125 C |
Insulation Material | XLPE |
Number of Conductors | 1 |
Conductor Shielding Type | Unshielded |
Voltage | 60V |
Item | Battery Cable |
Overall Shielding Type | Unshielded |
Conductor Type | Stranded |
Stranding | 133 |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECNOSEAL E2 Pencil Zinc w/Brass Cap (TEC-E2-C)
- E-Z-GO Ammeter Powerwise Charger (28105G01)
- LUCAS OIL 64oz. Cetane Power Booster (11032)
- VELVAC Universal Wiper Blade 22" (75-22)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 12 AWG XLPE Insulated, 60V, White, Sold by the FT (131929-9IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 2/0 AWG, 1C, Unshielded, 60V, XLPE Insulated, Red, Sold by the FT (148622-73IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 4 AWG, 1C, Unshielded, 60V, XLPE Insulated, Orange, Sold by the FT (151933-65IE)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 12 AWG XLPE Insulated, 60V, Orange, Sold by the FT (131923-9IE)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 12 AWG XLPE Insulated, 60V, Black, Sold by the FT (131920-21IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 6 AWG, 1C, Unshielded, 60V, XLPE Insulated, Red, Sold by the FT (157660-10IE)
- METRA ELECTRONICS DUAL USB PASS THROUGH EXTENSION - RETAIL PACK (IBR74)
- Draka Prestolite Automotive Automotive Wires, Harnesses & Pigtails