Shop All Automotive Wires, Harnesses & Pigtails
Draka Prestolite Automotive
SGX Battery Cable, 6 AWG, 1C, Unshielded, 60V, XLPE Insulated, White, Sold by the FT
Mfr # 148385-10IE
Zoro # G911129590
product price: $1.59
/ea
Sold in multiples of 250 for $397.50
$397.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Type SGX
- Conductor Material Bare Copper
- Stranding 37
- Temperature 125 C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draka Prestolite Automotive
- MFR # 148385-10IE
- Zoro # G911129590
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Gauge Size | 6 |
Details
Color | White |
Type | SGX |
Conductor Material | Bare Copper |
Stranding | 37 |
Temperature | 125 C |
Conductor Type | Stranded |
Number of Conductors | 1 |
Voltage | 60V |
Conductor Shielding Type | Unshielded |
Overall Shielding Type | Unshielded |
Item | Battery Cable |
Insulation Material | XLPE |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Wheel Bearing, Dac4889W2Rscs94 (DAC4889W2RSCS94)
- WALKER EXHAUST Exhaust Resonator And Pipe Assembly, 55430 (55430)
- JUSTRITE WHIP, GP, 8, F16, O F, WX, QD (FS8X-16-QD-O)
- SEACHOICE Telescoping Boat Cover Support Pole With Base, 35" to 64" (97301)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 2/0 AWG, 1C, Unshielded, 60V, XLPE Insulated, Red, Sold by the FT (148622-73IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 2/0 AWG, 1C, Unshielded, 60V, XLPE Insulated, Black, Sold by the FT (148338-73IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 6 AWG, 1C, Unshielded, 60V, XLPE Insulated, Red, Sold by the FT (157660-10IE)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 12 AWG XLPE Insulated, 60V, Orange, Sold by the FT (131923-9IE)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 8 AWG XLPE Insulated, 60V, Red, Sold by the FT (142461-91IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 4 AWG, 1C, Unshielded, 60V, XLPE Insulated, Orange, Sold by the FT (151933-65IE)
- ZEROSTART Weatherproof Parallel Y Cord - 120V 15A, 7' 2M X 9' 2.7M (8607311)
- Draka Prestolite Automotive Automotive Wires, Harnesses & Pigtails