Shop All Automotive Wires, Harnesses & Pigtails
Draka Prestolite Automotive
SGX Battery Cable, 6 AWG, 1C, Unshielded, 60V, XLPE Insulated, Violet, Sold by the FT
Mfr # 158379-10IE
Zoro # G011129674
Sold in multiples of 250 for $322.50
$322.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type SGX
- Color Purple
- Conductor Type Stranded
- Insulation Material XLPE
- Conductor Material Bare Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Draka Prestolite Automotive
- MFR # 158379-10IE
- Zoro # G011129674
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Gauge Size | 6 |
Details
Type | SGX |
Color | Purple |
Item | Battery Cable |
Conductor Type | Stranded |
Insulation Material | XLPE |
Conductor Material | Bare Copper |
Overall Shielding Type | Unshielded |
Temperature | 125 C |
Stranding | 133 |
Conductor Shielding Type | Unshielded |
Number of Conductors | 1 |
Voltage | 60V |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For FLOW RITE, BA047 (BA-047)
- ULLMAN DEVICES Counter Top Mirrors & Magnets Display (HTDISP)
- REMA TIP TOP 40/Ea 1/8 In. Injury Combi Units (PC-1)
- MEGUIARS Meguiar's G190526 Hybrid Ceramic Wax - 26 oz. (G190526)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 12 AWG XLPE Insulated, 60V, Orange, Sold by the FT (131923-9IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 2/0 AWG, 1C, Unshielded, 60V, XLPE Insulated, Red, Sold by the FT (148622-73IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 2/0 AWG, 1C, Unshielded, 60V, XLPE Insulated, Black, Sold by the FT (148338-73IE)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 12 AWG XLPE Insulated, 60V, White, Sold by the FT (131929-9IE)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 20 AWG XLPE Insulated, 60V, White, Sold by the FT (131849-9IE)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 8 AWG XLPE Insulated, 60V, Red, Sold by the FT (142461-91IE)
- STINGER ELECTRONICS RELAY/ISOLATOR, 200AMP (SGP32)
- Draka Prestolite Automotive Automotive Wires, Harnesses & Pigtails