Shop All Automotive Wires, Harnesses & Pigtails
Draka Prestolite Automotive
SGX Battery Cable, 6 AWG, 1C, Unshielded, 60V, XLPE Insulated, Red, Sold by the FT
Mfr # 148384-10IE
Zoro # G711129592
product price: $1.65
/ea
Sold in multiples of 250 for $412.50
$412.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type SGX
- Color Red
- Overall Shielding Type Unshielded
- Temperature 125 C
- Conductor Material Bare Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draka Prestolite Automotive
- MFR # 148384-10IE
- Zoro # G711129592
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Gauge Size | 6 |
Details
Type | SGX |
Color | Red |
Item | Battery Cable |
Overall Shielding Type | Unshielded |
Temperature | 125 C |
Conductor Material | Bare Copper |
Insulation Material | XLPE |
Stranding | 37 |
Conductor Type | Stranded |
Number of Conductors | 1 |
Conductor Shielding Type | Unshielded |
Voltage | 60V |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 3006.6788 BoatTector Vinyl-Coated Gripper Anchor - 18 lbs. (3006.6788)
- KC HILITES UNIVERSAL FIT SLIMLITE LED; 6" SPOT BEAM SYS BLACK (100)
- BALDWIN FILTERS Fuel Filter, 6-27/32 x 3-3/4 x 6-27/32 In (PF7935)
- LISLE Hd Turbo Test Kit W/ Smoke Adapter (69930)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 20 AWG XLPE Insulated, 60V, White, Sold by the FT (131849-9IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGR Battery Cable, 1/0 AWG, 1C, Unshielded, 60V, EPDM Insulated, Red, Sold by the FT (156708-96IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGR Battery Cable, 2/0 AWG, 1C, Unshielded, EPDM Insulated, Red, Sold by the FT (156710-96IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 4 AWG, 1C, Unshielded, 60V, XLPE Insulated, Orange, Sold by the FT (151933-65IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 2/0 AWG, 1C, Unshielded, 60V, XLPE Insulated, Black, Sold by the FT (148338-73IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 4 AWG, 1C, Unshielded, 60V, XLPE Insulated, Black, Sold by the FT (148881-11IE)
- VELVAC Male Quick Slide 16-14 Vinyl 50 Pk (056064-50)
- Draka Prestolite Automotive Automotive Wires, Harnesses & Pigtails