Shop All Automotive Wires, Harnesses & Pigtails
Draka Prestolite Automotive
SGX Battery Cable, 6 AWG, 1C, Unshielded, 60V, XLPE Insulated, Orange, Sold by the FT
Mfr # 158244-10IE
Zoro # G711129479
product price: $1.35
/ea
Sold in multiples of 250 for $337.50
$337.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type SGX
- Color Orange
- Temperature 125 C
- Stranding 133
- Voltage 60V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draka Prestolite Automotive
- MFR # 158244-10IE
- Zoro # G711129479
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Gauge Size | 6 |
Details
Type | SGX |
Color | Orange |
Temperature | 125 C |
Item | Battery Cable |
Stranding | 133 |
Voltage | 60V |
Overall Shielding Type | Unshielded |
Number of Conductors | 1 |
Insulation Material | XLPE |
Conductor Material | Bare Copper |
Conductor Shielding Type | Unshielded |
Conductor Type | Stranded |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Hug-A Lug Wrench (600)
- LUBRIMATIC 80W90 Multipurpose Automotive Gear Oil 1 qt (11500)
- ASSOCIATED EQUIPMENT Heavy-Duty Fleet Battery Charger, Automatic Boosting, 6, 12, 18, 24 Volt, 400 Amp (6002B)
- HOPKINS Hopkins 08525 Graduated Stick-On Level (08525)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 12 AWG XLPE Insulated, 60V, White, Sold by the FT (131929-9IE)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 12 AWG XLPE Insulated, 60V, Red, Sold by the FT (131922-91IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 2/0 AWG, 1C, Unshielded, 60V, XLPE Insulated, Black, Sold by the FT (148338-73IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 2/0 AWG, 1C, Unshielded, 60V, XLPE Insulated, Red, Sold by the FT (148622-73IE)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 12 AWG XLPE Insulated, 60V, Black, Sold by the FT (131920-21IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 6 AWG, 1C, Unshielded, 60V, XLPE Insulated, Red, Sold by the FT (157660-10IE)
- ZEROSTART Weatherproof Power Cord - Parallel Y-Cord, 120V 15A, 7'X 1' 2M X 305Mm (8608768)
- Draka Prestolite Automotive Automotive Wires, Harnesses & Pigtails