Shop All Automotive Wires, Harnesses & Pigtails
Draka Prestolite Automotive
SGX Battery Cable, 4 AWG, 1C, Unshielded, 60V, XLPE Insulated, Yellow, Sold by the FT
Mfr # 156423-65IE
Zoro # G711129714
product price: $2.15
/ea
Sold in multiples of 100 for $215.00
$215.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Type SGX
- Voltage 60V
- Conductor Type Stranded
- Insulation Material XLPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draka Prestolite Automotive
- MFR # 156423-65IE
- Zoro # G711129714
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Gauge Size | 4 |
Details
Color | Yellow |
Type | SGX |
Item | Battery Cable |
Voltage | 60V |
Conductor Type | Stranded |
Insulation Material | XLPE |
Number of Conductors | 1 |
Overall Shielding Type | Unshielded |
Conductor Material | Bare Copper |
Stranding | 61 |
Temperature | 125 C |
Conductor Shielding Type | Unshielded |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S&G TOOL AID CURVED BACK PROBE SET (SG23535)
- VALTERRA Valterra T1003-6N Bladex Valve Handle - Plastic, Bulk (T1003-6N)
- GATES Tri-Power Belts, AX128 (AX128)
- SKF Shaft Seal, 2-1/2 x 3-27/64 x 3/8", CRWA1, NBR (24951)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 12 AWG XLPE Insulated, 60V, White, Sold by the FT (131929-9IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 4 AWG, 1C, Unshielded, 60V, XLPE Insulated, Black, Sold by the FT (148881-11IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 6 AWG, 1C, Unshielded, 60V, XLPE Insulated, White, Sold by the FT (148385-10IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGR Battery Cable, 2/0 AWG, 1C, Unshielded, EPDM Insulated, Red, Sold by the FT (156710-96IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 2/0 AWG, 1C, Unshielded, 60V, XLPE Insulated, Black, Sold by the FT (148338-73IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 2/0 AWG, 1C, Unshielded, 60V, XLPE Insulated, Red, Sold by the FT (148622-73IE)
- VELVAC Battery Post And Terminal Cleaner (058046)
- Draka Prestolite Automotive Automotive Wires, Harnesses & Pigtails