Shop All Automotive Wires, Harnesses & Pigtails
Draka Prestolite Automotive
SGX Battery Cable, 4 AWG, 1C, Unshielded, 60V, XLPE Insulated, White, Sold by the FT
Mfr # 148423-65IE
Zoro # G711129561
Sold in multiples of 100 for $219.00
$219.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type SGX
- Color White
- Insulation Material XLPE
- Conductor Shielding Type Unshielded
- Stranding 61
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Draka Prestolite Automotive
- MFR # 148423-65IE
- Zoro # G711129561
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Gauge Size | 4 |
Details
Type | SGX |
Color | White |
Insulation Material | XLPE |
Conductor Shielding Type | Unshielded |
Stranding | 61 |
Voltage | 60V |
Item | Battery Cable |
Conductor Material | Bare Copper |
Number of Conductors | 1 |
Conductor Type | Stranded |
Temperature | 125 C |
Overall Shielding Type | Unshielded |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX 3006.2783 BoatTector High-Strength Line SnubberStorage Bungee Value-18" w Compact Hooks Blue (3006.2783)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT267)
- K40 ANTENNAS & ACCESSORIES Coax Cable, FME Connector, 18 ft. (K4018FME)
- BALDWIN FILTERS Air Filter, 12-1/8 x 18-1/2 in. (PA1846)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 6 AWG, 1C, Unshielded, 60V, XLPE Insulated, White, Sold by the FT (148385-10IE)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 12 AWG XLPE Insulated, 60V, Orange, Sold by the FT (131923-9IE)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 12 AWG XLPE Insulated, 60V, Red, Sold by the FT (131922-91IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 2/0 AWG, 1C, Unshielded, 60V, XLPE Insulated, Red, Sold by the FT (148622-73IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGR Battery Cable, 2/0 AWG, 1C, Unshielded, EPDM Insulated, Red, Sold by the FT (156710-96IE)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 8 AWG XLPE Insulated, 60V, Red, Sold by the FT (142461-91IE)
- VELVAC 3-Way Bonded Wire 14 Ga X 100' (051060)
- Draka Prestolite Automotive Automotive Wires, Harnesses & Pigtails