Shop All Automotive Wires, Harnesses & Pigtails
Draka Prestolite Automotive
SGX Battery Cable, 4 AWG, 1C, Unshielded, 60V, XLPE Insulated, Violet, Sold by the FT
Mfr # 156412-65IE
Zoro # G511129709
product price: $2.15
/ea
Sold in multiples of 100 for $215.00
$215.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Purple
- Type SGX
- Gauge Size 4
- Conductor Shielding Type Unshielded
- Conductor Material Bare Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draka Prestolite Automotive
- MFR # 156412-65IE
- Zoro # G511129709
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Gauge Size | 4 |
Details
Color | Purple |
Type | SGX |
Conductor Shielding Type | Unshielded |
Conductor Material | Bare Copper |
Temperature | 125 C |
Conductor Type | Stranded |
Stranding | 61 |
Voltage | 60V |
Overall Shielding Type | Unshielded |
Insulation Material | XLPE |
Item | Battery Cable |
Number of Conductors | 1 |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 9738 lb. Basement Floor Jack 36" Max. Lifting H. (FJB-36)
- GROTE Box Lamp Replacement, Driver Side (53792)
- SPEC-D TUNING 98-02 Honda Accord 2.5 Inch Inlet N1 Style Catback Exhaust (MFCAT2-ACD982T-SD)
- LUMITEC Razor Light Bar - Spot - Black Housing - Flush Mount (101589)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 12 AWG XLPE Insulated, 60V, Red, Sold by the FT (131922-91IE)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 20 AWG XLPE Insulated, 60V, White, Sold by the FT (131849-9IE)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 8 AWG XLPE Insulated, 60V, Red, Sold by the FT (142461-91IE)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 12 AWG XLPE Insulated, 60V, White, Sold by the FT (131929-9IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGR Battery Cable, 1/0 AWG, 1C, Unshielded, 60V, EPDM Insulated, Red, Sold by the FT (156708-96IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 6 AWG, 1C, Unshielded, 60V, XLPE Insulated, Red, Sold by the FT (157660-10IE)
- ZEROSTART Replacement Cord - 120V, With High Temp Insulation For 350 & 860 Prefix Heaters, 72in. 183Cm Long (3600048)
- Draka Prestolite Automotive Automotive Wires, Harnesses & Pigtails