Shop All Automotive Wires, Harnesses & Pigtails
Draka Prestolite Automotive
SGX Battery Cable, 4 AWG, 1C, Unshielded, 60V, XLPE Insulated, Red, Sold by the FT
Mfr # 148299-10IE
Zoro # G811130894
product price: $2.75
/ea
Sold in multiples of 100 for $275.00
$275.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Type SGX
- Overall Shielding Type Unshielded
- Stranding 133
- Conductor Material Bare Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draka Prestolite Automotive
- MFR # 148299-10IE
- Zoro # G811130894
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Gauge Size | 4 |
Details
Color | Red |
Type | SGX |
Overall Shielding Type | Unshielded |
Stranding | 133 |
Conductor Material | Bare Copper |
Temperature | 125 C |
Conductor Type | Stranded |
Item | Battery Cable |
Voltage | 60V |
Conductor Shielding Type | Unshielded |
Insulation Material | XLPE |
Number of Conductors | 1 |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UAP 31247 Disc Brake Rotor (31247)
- KATS Frost Plug Heater, for Kubota 70000-92500 (11461)
- BALDWIN FILTERS Filter Service Kit, Mack, Volvo (BK6085)
- KEN-TOOL Driving Iron and Bead Brkg Tool, 11-3/4In (32126)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 6 AWG, 1C, Unshielded, 60V, XLPE Insulated, White, Sold by the FT (148385-10IE)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 12 AWG XLPE Insulated, 60V, Orange, Sold by the FT (131923-9IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 4 AWG, 1C, Unshielded, 60V, XLPE Insulated, Black, Sold by the FT (148881-11IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 6 AWG, 1C, Unshielded, 60V, XLPE Insulated, Red, Sold by the FT (157660-10IE)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 12 AWG XLPE Insulated, 60V, White, Sold by the FT (131929-9IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGR Battery Cable, 1/0 AWG, 1C, Unshielded, 60V, EPDM Insulated, Red, Sold by the FT (156708-96IE)
- GROTE Relay Socket Assembly for Flashers, 12-2 (84-1041)
- Draka Prestolite Automotive Automotive Wires, Harnesses & Pigtails