Shop All Automotive Wires, Harnesses & Pigtails
Draka Prestolite Automotive
SGX Battery Cable, 2/0 AWG, 1C, Unshielded, 60V, XLPE Insulated, Red, Sold by the FT
Mfr # 148622-73IE
Zoro # G011129315
product price: $6.89
/ea
Sold in multiples of 100 for $689.00
$689.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Type SGX
- Voltage 60V
- Temperature 125 C
- Conductor Shielding Type Unshielded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draka Prestolite Automotive
- MFR # 148622-73IE
- Zoro # G011129315
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Gauge Size | 2/0 |
Details
Color | Red |
Type | SGX |
Voltage | 60V |
Temperature | 125 C |
Conductor Shielding Type | Unshielded |
Overall Shielding Type | Unshielded |
Conductor Material | Bare Copper |
Number of Conductors | 1 |
Item | Battery Cable |
Insulation Material | XLPE |
Stranding | 1408 |
Conductor Type | Stranded |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELLA MARINE Oblong Courtesy Surface Mount Lamp Red Black (980869501)
- ECCO Directional Lamp, 1-7/64" H, 1-39/64" D (ED3766AC)
- BALDWIN FILTERS Air Filter, 9-9/32 x 15-5/8 in. (RS3532)
- MAXXIMA Stop Tail Turn Light, LED, Red, 340mA (M42120R)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 4 AWG, 1C, Unshielded, 60V, XLPE Insulated, Black, Sold by the FT (148881-11IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGR Battery Cable, 2/0 AWG, 1C, Unshielded, EPDM Insulated, Red, Sold by the FT (156710-96IE)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 20 AWG XLPE Insulated, 60V, White, Sold by the FT (131849-9IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 6 AWG, 1C, Unshielded, 60V, XLPE Insulated, Red, Sold by the FT (157660-10IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 2/0 AWG, 1C, Unshielded, 60V, XLPE Insulated, Black, Sold by the FT (148338-73IE)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 12 AWG XLPE Insulated, 60V, Red, Sold by the FT (131922-91IE)
- SOUTHWIRE Wire Primary 14Ga17' Yel (55670833)
- Draka Prestolite Automotive Automotive Wires, Harnesses & Pigtails