Shop All Automotive Wires, Harnesses & Pigtails
Draka Prestolite Automotive
SGX Battery Cable, 2 AWG, 1C, Unshielded, 60V, XLPE Insulated, Red, Sold by the FT
Mfr # 148335-96IE
Zoro # G611130919
product price: $3.89
/ea
Sold in multiples of 100 for $389.00
$389.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type SGX
- Color Red
- Conductor Shielding Type Unshielded
- Conductor Type Stranded
- Overall Shielding Type Unshielded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draka Prestolite Automotive
- MFR # 148335-96IE
- Zoro # G611130919
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Gauge Size | 2 |
Details
Type | SGX |
Color | Red |
Conductor Shielding Type | Unshielded |
Conductor Type | Stranded |
Overall Shielding Type | Unshielded |
Stranding | 127 |
Temperature | 125 C |
Conductor Material | Bare Copper |
Number of Conductors | 1 |
Insulation Material | XLPE |
Item | Battery Cable |
Voltage | 60V |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEGMANN AUTOMOTIVE BX/25 COATED MAG WEIGHT (FN040)
- AGS Domestic Poly-Armour PVF Steel Brake/Fuel/TransLine 5/16 x 60, PA-560 (PA-560)
- TRUCK-LITE LED, Yellow Oval, 6 Diode, Side Turn Signal, Fit 'N Forget S.S.0, 12V (60421Y)
- WIX FILTERS Fuel Filter #Wix 33528 (33528)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 6 AWG, 1C, Unshielded, 60V, XLPE Insulated, Red, Sold by the FT (157660-10IE)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 12 AWG XLPE Insulated, 60V, Orange, Sold by the FT (131923-9IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 2/0 AWG, 1C, Unshielded, 60V, XLPE Insulated, Black, Sold by the FT (148338-73IE)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 12 AWG XLPE Insulated, 60V, Black, Sold by the FT (131920-21IE)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 12 AWG XLPE Insulated, 60V, White, Sold by the FT (131929-9IE)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 20 AWG XLPE Insulated, 60V, White, Sold by the FT (131849-9IE)
- STINGER ELECTRONICS 250 AMP CIRCUIT BREAKER (SGP90250)
- Draka Prestolite Automotive Automotive Wires, Harnesses & Pigtails