Shop All Automotive Wires, Harnesses & Pigtails
Draka Prestolite Automotive
SGX Battery Cable, 2 AWG, 1C, Unshielded, 60V, XLPE Insulated, Black, Sold by the FT
Mfr # 148336-96IE
Zoro # G311130905
Sold in multiples of 100 for $389.00
$389.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Type SGX
- Conductor Shielding Type Unshielded
- Voltage 60V
- Stranding 127
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Draka Prestolite Automotive
- MFR # 148336-96IE
- Zoro # G311130905
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Gauge Size | 2 |
Details
Color | Black |
Type | SGX |
Conductor Shielding Type | Unshielded |
Voltage | 60V |
Stranding | 127 |
Temperature | 125 C |
Overall Shielding Type | Unshielded |
Conductor Type | Stranded |
Conductor Material | Bare Copper |
Insulation Material | XLPE |
Number of Conductors | 1 |
Item | Battery Cable |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY LINER 1922 RAM 25003500 SINGLE REAR WHEELS EXCL RAM OEM FENDER FLARES FRONT AND REAR (58046)
- AFTERMARKET LED884 Magnetic Roof Mount Warning Light Beacon Amber 360 Strobe (ELJ50-0365)
- CUSHMAN Oil Seal (U3215-13221)
- HUTCHINS Hook Pad, 6" (HUT5236)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 6 AWG, 1C, Unshielded, 60V, XLPE Insulated, Red, Sold by the FT (157660-10IE)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 20 AWG XLPE Insulated, 60V, White, Sold by the FT (131849-9IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 2/0 AWG, 1C, Unshielded, 60V, XLPE Insulated, Red, Sold by the FT (148622-73IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGR Battery Cable, 1/0 AWG, 1C, Unshielded, 60V, EPDM Insulated, Red, Sold by the FT (156708-96IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGR Battery Cable, 2/0 AWG, 1C, Unshielded, EPDM Insulated, Red, Sold by the FT (156710-96IE)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 12 AWG XLPE Insulated, 60V, Black, Sold by the FT (131920-21IE)
- BULLDOG WINCH Wire Sheathing, high heat fiberglass 5mm x 25ft (3/16") red (20139)
- Draka Prestolite Automotive Automotive Wires, Harnesses & Pigtails