Shop All Automotive Wires, Harnesses & Pigtails
Draka Prestolite Automotive
SGX Battery Cable, 1/0 AWG, 1C, Unshielded, 60V, XLPE Insulated, Red, Sold by the FT
Mfr # 155166-96A
Zoro # G811129454
Sold in multiples of 100 for $649.00
$649.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Type SGX
- Stranding 1026
- Overall Shielding Type Unshielded
- Number of Conductors 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Draka Prestolite Automotive
- MFR # 155166-96A
- Zoro # G811129454
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Gauge Size | 1/0 |
Details
Color | Red |
Type | SGX |
Stranding | 1026 |
Overall Shielding Type | Unshielded |
Number of Conductors | 1 |
Voltage | 60V |
Item | Battery Cable |
Conductor Shielding Type | Unshielded |
Insulation Material | XLPE |
Conductor Type | Stranded |
Conductor Material | Bare Copper |
Temperature | 125 C |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATP Transmission Filter Kit 2004-2005 Mazda RX-8 1.3L, B-438 (B-438)
- RIDGID Cuttrwhel Replacment /F-158 (41312)
- ECCO Mini Lightbar, LED, Amber, 11" L (5545A-VM)
- SKF NBR, double lip, Wave oil seal, Bore-Tite (24932)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 6 AWG, 1C, Unshielded, 60V, XLPE Insulated, White, Sold by the FT (148385-10IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGR Battery Cable, 1/0 AWG, 1C, Unshielded, 60V, EPDM Insulated, Red, Sold by the FT (156708-96IE)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 8 AWG XLPE Insulated, 60V, Red, Sold by the FT (142461-91IE)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 12 AWG XLPE Insulated, 60V, Orange, Sold by the FT (131923-9IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 2/0 AWG, 1C, Unshielded, 60V, XLPE Insulated, Red, Sold by the FT (148622-73IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 4 AWG, 1C, Unshielded, 60V, XLPE Insulated, Orange, Sold by the FT (151933-65IE)
- TRUCK-LITE Marker Clearance Plug, 16 Gauge GPT Wire, PL-10, Stripped End/Ring Terminal, 7 in.0 (94902-3)
- Draka Prestolite Automotive Automotive Wires, Harnesses & Pigtails