Shop All Automotive Wires, Harnesses & Pigtails
Draka Prestolite Automotive
SGX Battery Cable, 1/0 AWG, 1C, Unshielded, 60V, XLPE Insulated, Black, Sold by the FT
Mfr # 155165-81IE
Zoro # G911129309
Sold in multiples of 100 for $645.00
$645.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type SGX
- Color Black
- Voltage 60V
- Insulation Material XLPE
- Temperature 125 C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Draka Prestolite Automotive
- MFR # 155165-81IE
- Zoro # G911129309
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Gauge Size | 1/0 |
Details
Type | SGX |
Color | Black |
Voltage | 60V |
Insulation Material | XLPE |
Temperature | 125 C |
Stranding | 1026 |
Overall Shielding Type | Unshielded |
Conductor Type | Stranded |
Conductor Shielding Type | Unshielded |
Item | Battery Cable |
Conductor Material | Bare Copper |
Number of Conductors | 1 |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS 6008 M-Series Battery Switch 3 Position - Red (6008)
- EXTREME MAX Extreme Max 5001.5757 Adjustable Motorcycle Wheel Chock Stand Heavy Duty 1800lb. Weight Capacity (5001.5757)
- GATES Regular Locking Fuel Cap, 31733 (31733)
- ILC Replacement For Az, Dlg524A Starter (DLG524A STARTER)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 12 AWG XLPE Insulated, 60V, Black, Sold by the FT (131920-21IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGR Battery Cable, 1/0 AWG, 1C, Unshielded, 60V, EPDM Insulated, Red, Sold by the FT (156708-96IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 4 AWG, 1C, Unshielded, 60V, XLPE Insulated, Orange, Sold by the FT (151933-65IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGR Battery Cable, 2/0 AWG, 1C, Unshielded, EPDM Insulated, Red, Sold by the FT (156710-96IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 2/0 AWG, 1C, Unshielded, 60V, XLPE Insulated, Red, Sold by the FT (148622-73IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 6 AWG, 1C, Unshielded, 60V, XLPE Insulated, Red, Sold by the FT (157660-10IE)
- VELVAC Heat Shrink Butt Connector 22-18(10) (058312-10)
- Draka Prestolite Automotive Automotive Wires, Harnesses & Pigtails