Shop All Automotive Wires, Harnesses & Pigtails
Draka Prestolite Automotive
SGX Battery Cable, 1 AWG, 1C, Unshielded, 60V, XLPE Insulated, Black, Sold by the FT
Mfr # 156399-81IE
Zoro # G111130907
product price: $3.75
/ea
Sold in multiples of 100 for $375.00
$375.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Type SGX
- Conductor Type Stranded
- Number of Conductors 1
- Stranding 133
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draka Prestolite Automotive
- MFR # 156399-81IE
- Zoro # G111130907
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Gauge Size | 1 |
Details
Color | Black |
Type | SGX |
Conductor Type | Stranded |
Number of Conductors | 1 |
Stranding | 133 |
Conductor Shielding Type | Unshielded |
Temperature | 125 C |
Conductor Material | Bare Copper |
Overall Shielding Type | Unshielded |
Voltage | 60V |
Insulation Material | XLPE |
Item | Battery Cable |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI GLOBAL STRLU DD M50 (16608N-M50)
- THEXTON Terminal Release Tool Kit (493)
- BALDWIN FILTERS Air Filter, 10-11/16" L, 8-13/32"W, 1-5/8"H (PA10091)
- ILC Replacement For GE GENERAL ELECTRIC GE H7551 (WW-1YCF-5)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 12 AWG XLPE Insulated, 60V, Red, Sold by the FT (131922-91IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 2/0 AWG, 1C, Unshielded, 60V, XLPE Insulated, Red, Sold by the FT (148622-73IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 2/0 AWG, 1C, Unshielded, 60V, XLPE Insulated, Black, Sold by the FT (148338-73IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 4 AWG, 1C, Unshielded, 60V, XLPE Insulated, Orange, Sold by the FT (151933-65IE)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 12 AWG XLPE Insulated, 60V, Orange, Sold by the FT (131923-9IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 4 AWG, 1C, Unshielded, 60V, XLPE Insulated, Black, Sold by the FT (148881-11IE)
- GENERAL TOOLS WIRE GAUGE SLVR 3.25""W (21)
- Draka Prestolite Automotive Automotive Wires, Harnesses & Pigtails