Shop All Electrical Wire & Cable
Draka Prestolite Automotive
SGR Marine Battery Cable, 2 AWG, 704 Strand, Red, Sold by the FT
Mfr # 156702-81IE
Zoro # G311130554
product price: $3.19
/ea
Sold in multiples of 100 for $319.00
$319.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 2
- Color Red
- Number of Conductors 1
- Cable Type SGR
- Max. Temp. 125 C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draka Prestolite Automotive
- MFR # 156702-81IE
- Zoro # G311130554
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 2 |
Details
Color | Red |
Number of Conductors | 1 |
Cable Type | SGR |
Max. Temp. | 125 C |
Shielding Type | Unshielded |
Insulation Material | EPDM |
Conductor Material | Bare Copper |
Stranding | 704 |
Conductor Type | Stranded |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie Mount, Adhesive Backed, PK500 (ABM112-A-D)
- ZORO SELECT USB Charger Receptacle, 4 Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15P, White (62186)
- DAYTON Control Transformer, 50 VA, 55 °C, 24V AC, 240/480V AC (31EH39)
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT (24EP08)
- DRAKA PRESTOLITE AUTOMOTIVE 4 AWG, UL 3196 Lead Wire, 133 Strand, 125C, 1kV, Tinned copper, XLPE, Black, Sold by the FT (3196/04T133-0)
- MARMON HOME IMPROVEMENT PROD Marmon Home Improvement 147-1402A3 14-2 Non-Metallic Sheathed Cable With Ground Copper - 15 ft. (169759)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 14 AWG, 500' Length, 0.0641" Diameter, Natural (14BCW500)
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire Kit, 25FT Lngth Each, 10 Colors, 0.0320" Dia, UL1007, 300 Volts (20UL1007STRKIT10COLOR)
- ZORO SELECT 16 AWG 3 Conductor Portable Cord 600V 250 ft. YL (2TYJ1)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Yellow, 0.0403" Diameter, UL1015, 600 Volts (18UL1015STRYEL25)
- ZORO SELECT 16 AWG 4 Conductor Portable Cord 300V 50 ft. BK (E3622)
- Draka Prestolite Automotive Electrical Wire & Cable