Shop All Automotive Wires, Harnesses & Pigtails
Draka Prestolite Automotive
SGR Battery Cable, 6 AWG, 1C, Unshielded, EPDM Insulated, Black, Sold by the FT
Mfr # 156705-81IE
Zoro # G811130412
product price: $1.45
/ea
Sold in multiples of 250 for $362.50
$362.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Type SGR
- Overall Shielding Type Unshielded
- Number of Conductors 1
- Conductor Type Stranded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draka Prestolite Automotive
- MFR # 156705-81IE
- Zoro # G811130412
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Gauge Size | 1 |
Details
Color | Black |
Type | SGR |
Overall Shielding Type | Unshielded |
Number of Conductors | 1 |
Conductor Type | Stranded |
Insulation Material | EPDM |
Stranding | 133 |
Temperature | 125 C |
Item | Battery Cable |
Conductor Material | Bare Copper |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNNEL KING Drain Pan, Steel, 17-1/4" L x 17-1/4" W (94480)
- GROCO BS-1 Stainless Steel Basket - 1.9" x 5.2" (BS-1)
- HALTEC Stabilizer, for 24.5 Rim (H-27245)
- OTC Belt Holding Tool (7424)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 2/0 AWG, 1C, Unshielded, 60V, XLPE Insulated, Black, Sold by the FT (148338-73IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 4 AWG, 1C, Unshielded, 60V, XLPE Insulated, Orange, Sold by the FT (151933-65IE)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 12 AWG XLPE Insulated, 60V, White, Sold by the FT (131929-9IE)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 20 AWG XLPE Insulated, 60V, White, Sold by the FT (131849-9IE)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 8 AWG XLPE Insulated, 60V, Red, Sold by the FT (142461-91IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGR Battery Cable, 1/0 AWG, 1C, Unshielded, 60V, EPDM Insulated, Red, Sold by the FT (156708-96IE)
- WIRTHCO 100 ft. Crosslink Primary Wire, Red - 18 Gauge (W48-81043)
- Draka Prestolite Automotive Automotive Wires, Harnesses & Pigtails