Shop All Automotive Wires, Harnesses & Pigtails
Draka Prestolite Automotive
SGR Battery Cable, 4/0 AWG, 1C, Unshielded, EPDM Insulated, Red, Sold by the FT
Mfr # 156712-65IE
Zoro # G111130891
Sold in multiples of 100 for $1,055.00
$1,055.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Type SGR
- Conductor Type Stranded
- Temperature 90 C
- Gauge Size 4/0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Draka Prestolite Automotive
- MFR # 156712-65IE
- Zoro # G111130891
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Gauge Size | 4/0 |
Details
Color | Red |
Type | SGR |
Conductor Type | Stranded |
Temperature | 90 C |
Item | Battery Cable |
Insulation Material | EPDM |
Stranding | 2071 |
Number of Conductors | 1 |
Overall Shielding Type | Unshielded |
Conductor Material | Bare Copper |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-LIFT The HiLift Jack Handle Keeper (red) (OFF-ROAD RECOVERY) (HLHK1RD1)
- WESTWARD Separator Set (32J054)
- ILC Replacement for JOHN DEERE MIA11257 STARTER (MIA11257 STARTER)
- A & I PRODUCTS Pan Seat, Steel 21" x14" x1" (A-3698466M91)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 6 AWG, 1C, Unshielded, 60V, XLPE Insulated, Red, Sold by the FT (157660-10IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 6 AWG, 1C, Unshielded, 60V, XLPE Insulated, White, Sold by the FT (148385-10IE)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 12 AWG XLPE Insulated, 60V, Black, Sold by the FT (131920-21IE)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 20 AWG XLPE Insulated, 60V, White, Sold by the FT (131849-9IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 4 AWG, 1C, Unshielded, 60V, XLPE Insulated, Black, Sold by the FT (148881-11IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 4 AWG, 1C, Unshielded, 60V, XLPE Insulated, Orange, Sold by the FT (151933-65IE)
- VELVAC Deluxe Terminal Crimping Tool (058026)
- Draka Prestolite Automotive Automotive Wires, Harnesses & Pigtails