Shop All Automotive Wires, Harnesses & Pigtails
Draka Prestolite Automotive
SGR Battery Cable, 4/0 AWG, 1C, Unshielded, EPDM Insulated, Black, Sold by the FT
Mfr # 156711-65IE
Zoro # G111130860
product price: $10.59
/ea
Sold in multiples of 100 for $1,059.00
$1,059.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Type SGR
- Temperature 90 C
- Gauge Size 4/0
- Conductor Material Bare Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draka Prestolite Automotive
- MFR # 156711-65IE
- Zoro # G111130860
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Gauge Size | 4/0 |
Details
Color | Black |
Type | SGR |
Temperature | 90 C |
Conductor Material | Bare Copper |
Conductor Type | Stranded |
Insulation Material | EPDM |
Number of Conductors | 1 |
Stranding | 2071 |
Overall Shielding Type | Unshielded |
Item | Battery Cable |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAMPEDE 11-16 GRAND CARAVAN/TOWN & COUNTRY SMOKE BUGSHIELD (2263-2)
- S&G TOOL AID EXHAUST BACK PRESSURE TESTER (SG33600)
- COMSTAR INTERNATIONAL Pure Lye 1 Pound (30-500*)
- BUYERS PRODUCTS 20x18x24 Inch Diamond Tread Aluminum Underbody Truck Box With Drawer (1712200)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 2/0 AWG, 1C, Unshielded, 60V, XLPE Insulated, Black, Sold by the FT (148338-73IE)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 8 AWG XLPE Insulated, 60V, Red, Sold by the FT (142461-91IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGR Battery Cable, 1/0 AWG, 1C, Unshielded, 60V, EPDM Insulated, Red, Sold by the FT (156708-96IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 6 AWG, 1C, Unshielded, 60V, XLPE Insulated, White, Sold by the FT (148385-10IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 2/0 AWG, 1C, Unshielded, 60V, XLPE Insulated, Red, Sold by the FT (148622-73IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 4 AWG, 1C, Unshielded, 60V, XLPE Insulated, Black, Sold by the FT (148881-11IE)
- MSD IGNITION SUP COND WIRE 25 (34019)
- Draka Prestolite Automotive Automotive Wires, Harnesses & Pigtails