Shop All Automotive Wires, Harnesses & Pigtails
Draka Prestolite Automotive
SGR Battery Cable, 4 AWG, 1C, Unshielded, EPDM Insulated, Black, Sold by the FT
Mfr # 156703-81IE
Zoro # G411130409
Sold in multiples of 100 for $249.00
$249.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Type SGR
- Overall Shielding Type Unshielded
- Insulation Material EPDM
- Gauge Size 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Draka Prestolite Automotive
- MFR # 156703-81IE
- Zoro # G411130409
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Gauge Size | 4 |
Details
Color | Black |
Type | SGR |
Overall Shielding Type | Unshielded |
Insulation Material | EPDM |
Conductor Material | Bare Copper |
Item | Battery Cable |
Conductor Type | Stranded |
Number of Conductors | 1 |
Voltage | 60V |
Stranding | 440 |
Temperature | 125 C |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUBBA ROPE 7/16" GATOR-JAW PRO GREEN/BLACK SYNTHETIC SHACKLE (176745PROGB)
- DILL AIR CONTROLS LARGE BORE SWIVEL VALVE (DILJ-650R)
- BOSCH 3397007215 Oe Style Windshield Wiper Blade Set (3397007215)
- HALTEC Truck Valve Extension, 1 3/16 In, PK10 (6358)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 4 AWG, 1C, Unshielded, 60V, XLPE Insulated, Black, Sold by the FT (148881-11IE)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 12 AWG XLPE Insulated, 60V, Black, Sold by the FT (131920-21IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGR Battery Cable, 2/0 AWG, 1C, Unshielded, EPDM Insulated, Red, Sold by the FT (156710-96IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 4 AWG, 1C, Unshielded, 60V, XLPE Insulated, Orange, Sold by the FT (151933-65IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 6 AWG, 1C, Unshielded, 60V, XLPE Insulated, Red, Sold by the FT (157660-10IE)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 12 AWG XLPE Insulated, 60V, Orange, Sold by the FT (131923-9IE)
- GROTE LIGHTING PIGTAIL- 3-WIRE- 90 DEG PLUGIN- CHASSIS (66811)
- Draka Prestolite Automotive Automotive Wires, Harnesses & Pigtails