Shop All Automotive Wires, Harnesses & Pigtails
Draka Prestolite Automotive
SGR Battery Cable, 2/0 AWG, 1C, Unshielded, EPDM Insulated, Red, Sold by the FT
Mfr # 156710-96IE
Zoro # G911130824
product price: $7.85
/ea
Sold in multiples of 100 for $785.00
$785.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Type SGR
- Conductor Type Stranded
- Conductor Material Bare Copper
- Insulation Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draka Prestolite Automotive
- MFR # 156710-96IE
- Zoro # G911130824
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Gauge Size | 2/0 |
Details
Color | Red |
Type | SGR |
Conductor Type | Stranded |
Conductor Material | Bare Copper |
Item | Battery Cable |
Insulation Material | EPDM |
Stranding | 1408 |
Temperature | 90 C |
Number of Conductors | 1 |
Overall Shielding Type | Unshielded |
Voltage | 600V |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEMCO Hubcap, Wheel, 6 Hole, 6-3/4 Bc, Psi Grease (343-4372)
- KEN-TOOL Bead Breaker Handle, Brown/Orange, Hickory (T11EHS)
- PRESTONE 1 gal Windshield Washer/De-Bug/De-Icer/Water Repellent Bottle (AS658)
- VALTERRA Valterra T1007 Flanged Valve Fitting - 3" Female Thread (T1007)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 2/0 AWG, 1C, Unshielded, 60V, XLPE Insulated, Red, Sold by the FT (148622-73IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 6 AWG, 1C, Unshielded, 60V, XLPE Insulated, Red, Sold by the FT (157660-10IE)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 12 AWG XLPE Insulated, 60V, Black, Sold by the FT (131920-21IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 2/0 AWG, 1C, Unshielded, 60V, XLPE Insulated, Black, Sold by the FT (148338-73IE)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 12 AWG XLPE Insulated, 60V, Orange, Sold by the FT (131923-9IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGR Battery Cable, 1/0 AWG, 1C, Unshielded, 60V, EPDM Insulated, Red, Sold by the FT (156708-96IE)
- VELVAC Butt Connector Vinyl 6 Ga 10Qty Pk (056055-10)
- Draka Prestolite Automotive Automotive Wires, Harnesses & Pigtails