Shop All Automotive Wires, Harnesses & Pigtails
Draka Prestolite Automotive
SGR Battery Cable, 2/0 AWG, 1C, Unshielded, EPDM Insulated, Black, Sold by the FT
Mfr # 156709-96IE
Zoro # G611130858
Sold in multiples of 100 for $785.00
$785.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Type SGR
- Overall Shielding Type Unshielded
- Temperature 90 C
- Conductor Type Stranded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Draka Prestolite Automotive
- MFR # 156709-96IE
- Zoro # G611130858
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Gauge Size | 2/0 |
Details
Color | Black |
Type | SGR |
Overall Shielding Type | Unshielded |
Temperature | 90 C |
Conductor Type | Stranded |
Item | Battery Cable |
Conductor Material | Bare Copper |
Voltage | 600V |
Stranding | 1408 |
Number of Conductors | 1 |
Insulation Material | EPDM |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Led Beacon, 12-24Vdc, 11 Patterns, Clear (7960CC)
- WAI GLOBAL Voltage Regulators, 911-02R (911-02R)
- RACOR 2020V2, Fuel Element Crtrge 2Mic 2020 (2020V2)
- WEATHERTECH Front FloorLiners, Black, 4410801 (4410801)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 12 AWG XLPE Insulated, 60V, Red, Sold by the FT (131922-91IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 6 AWG, 1C, Unshielded, 60V, XLPE Insulated, White, Sold by the FT (148385-10IE)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 12 AWG XLPE Insulated, 60V, White, Sold by the FT (131929-9IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 2/0 AWG, 1C, Unshielded, 60V, XLPE Insulated, Black, Sold by the FT (148338-73IE)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 8 AWG XLPE Insulated, 60V, Red, Sold by the FT (142461-91IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGR Battery Cable, 2/0 AWG, 1C, Unshielded, EPDM Insulated, Red, Sold by the FT (156710-96IE)
- VELVAC Butt Connector Vinyl 16-14 50 Pk (056052-50)
- Draka Prestolite Automotive Automotive Wires, Harnesses & Pigtails