Shop All Automotive Wires, Harnesses & Pigtails
Draka Prestolite Automotive
SGR Battery Cable, 2 AWG, 1C, Unshielded, 60V, EPDM Insulated, Black, Sold by the FT
Mfr # 156701-81IE
Zoro # G711130512
Sold in multiples of 100 for $315.00
$315.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type SGR
- Color Black
- Voltage 60V
- Gauge Size 2
- Conductor Material Bare Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Draka Prestolite Automotive
- MFR # 156701-81IE
- Zoro # G711130512
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Gauge Size | 2 |
Details
Type | SGR |
Color | Black |
Voltage | 60V |
Conductor Material | Bare Copper |
Item | Battery Cable |
Stranding | 704 |
Conductor Type | Stranded |
Insulation Material | EPDM |
Overall Shielding Type | Unshielded |
Temperature | 125 C |
Number of Conductors | 1 |
Conductor Shielding Type | Unshielded |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETERSON MANUFACTURING Replacement Lens For Peterson Trailer Light Part Number 25921 Rectangular Red Single (V25921-25)
- LISLE WHEEL STUD INSTALLER (LI22800)
- ACDELCO Filter Asm-Oil, Pf48E (PF48E)
- ILC Replacement For OSRAM SYLVANIA 9005XSLL (WW-430R-9)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 12 AWG XLPE Insulated, 60V, Red, Sold by the FT (131922-91IE)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 12 AWG XLPE Insulated, 60V, White, Sold by the FT (131929-9IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGR Battery Cable, 2/0 AWG, 1C, Unshielded, EPDM Insulated, Red, Sold by the FT (156710-96IE)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 20 AWG XLPE Insulated, 60V, White, Sold by the FT (131849-9IE)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 12 AWG XLPE Insulated, 60V, Orange, Sold by the FT (131923-9IE)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 12 AWG XLPE Insulated, 60V, Black, Sold by the FT (131920-21IE)
- PERFORMANCE TOOL 4 In Wire Wheel - Coarse Brush-Wire Whee, W1215 (W1215)
- Draka Prestolite Automotive Automotive Wires, Harnesses & Pigtails