Shop All Automotive Wires, Harnesses & Pigtails
Draka Prestolite Automotive
SGR Battery Cable, 1/0 AWG, 1C, Unshielded, 60V, EPDM Insulated, Black, Sold by the FT
Mfr # 156707-96IE
Zoro # G411130768
Sold in multiples of 100 for $675.00
$675.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type SGR
- Color Black
- Conductor Material Bare Copper
- Voltage 60V
- Overall Shielding Type Unshielded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Draka Prestolite Automotive
- MFR # 156707-96IE
- Zoro # G411130768
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Gauge Size | 1/0 |
Details
Type | SGR |
Color | Black |
Conductor Material | Bare Copper |
Voltage | 60V |
Overall Shielding Type | Unshielded |
Stranding | 1112 |
Conductor Type | Stranded |
Number of Conductors | 1 |
Temperature | 125 C |
Conductor Shielding Type | Unshielded |
Insulation Material | EPDM |
Item | Battery Cable |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIS INSTRUMENTS Wind-Tels - Port & Starboard Included (1260)
- WAI GLOBAL NEW IGNITION DISTRIBUTOR, DST1835 (DST1835)
- STENS Oem Replacement Belt 265-249 For Mtd 954-04050A (265-249)
- RULE Bilge Pump, Automatic Operation, 12V, 1.8A (25SA)
- DRAKA PRESTOLITE AUTOMOTIVE SGR Battery Cable, 1/0 AWG, 1C, Unshielded, 60V, EPDM Insulated, Red, Sold by the FT (156708-96IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 2/0 AWG, 1C, Unshielded, 60V, XLPE Insulated, Black, Sold by the FT (148338-73IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 2/0 AWG, 1C, Unshielded, 60V, XLPE Insulated, Red, Sold by the FT (148622-73IE)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 12 AWG XLPE Insulated, 60V, Red, Sold by the FT (131922-91IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 6 AWG, 1C, Unshielded, 60V, XLPE Insulated, White, Sold by the FT (148385-10IE)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 12 AWG XLPE Insulated, 60V, Black, Sold by the FT (131920-21IE)
- NGK Spark Plug Wire Set, 8028 (8028)
- Draka Prestolite Automotive Automotive Wires, Harnesses & Pigtails