Shop All Automotive Wires, Harnesses & Pigtails
Draka Prestolite Automotive
GXL Primary Wire 8 AWG XLPE Insulated, 60V, Red, Sold by the FT
Mfr # 142461-91IE
Zoro # G211130418
product price: $0.77
/ea
Sold in multiples of 5000 for $3,850.00
$3,850.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type GXL
- Color Red
- Gauge Size 8
- Conductor Type Stranded
- Voltage 60V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draka Prestolite Automotive
- MFR # 142461-91IE
- Zoro # G211130418
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Gauge Size | 8 |
Details
Type | GXL |
Color | Red |
Conductor Type | Stranded |
Voltage | 60V |
Overall Shielding Type | Unshielded |
Conductor Shielding Type | Unshielded |
Item | Primary Wire |
Stranding | 19 |
Insulation Material | XLPE |
Temperature | 125 C |
Conductor Material | Bare Copper |
Number of Conductors | 1 |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Marker Lamp, Oval With Reflector, Red (46712)
- GATES Premium OE Micro-V Belt, K080830 (K080830)
- GROTE Harness, Headlamp, 2 Prong, Low Beam for 90 (84-1038)
- AP EXHAUST PRODUCTS FLEX COUPLING 2.25IN , 12IN OAL W/NECK, W/INNER BRAID (8845IB)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 6 AWG, 1C, Unshielded, 60V, XLPE Insulated, Red, Sold by the FT (157660-10IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 4 AWG, 1C, Unshielded, 60V, XLPE Insulated, Orange, Sold by the FT (151933-65IE)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 20 AWG XLPE Insulated, 60V, White, Sold by the FT (131849-9IE)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 12 AWG XLPE Insulated, 60V, Orange, Sold by the FT (131923-9IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 2/0 AWG, 1C, Unshielded, 60V, XLPE Insulated, Red, Sold by the FT (148622-73IE)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 12 AWG XLPE Insulated, 60V, Red, Sold by the FT (131922-91IE)
- ZEROSTART Replacement Cord - 120V, Silicone Peanut Shaped Heater Terminal Parallel To Cord, 7.5' 2.3M (3600010)
- Draka Prestolite Automotive Automotive Wires, Harnesses & Pigtails