Shop All Automotive Wires, Harnesses & Pigtails
Draka Prestolite Automotive
GXL Primary Wire 8 AWG XLPE Insulated, 60V, Black, Sold by the FT
Mfr # 142469-91IE
Zoro # G111130488
Sold in multiples of 5000 for $3,850.00
$3,850.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type GXL
- Color Black
- Conductor Shielding Type Unshielded
- Conductor Material Bare Copper
- Overall Shielding Type Unshielded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Draka Prestolite Automotive
- MFR # 142469-91IE
- Zoro # G111130488
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Gauge Size | 8 |
Details
Type | GXL |
Color | Black |
Conductor Shielding Type | Unshielded |
Conductor Material | Bare Copper |
Overall Shielding Type | Unshielded |
Conductor Type | Stranded |
Item | Primary Wire |
Stranding | 19 |
Number of Conductors | 1 |
Temperature | 125 C |
Insulation Material | XLPE |
Voltage | 60V |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RKI STEEL UNDERBODY 36X24X18 BLK (H362418)
- QUICKCABLE Universal Cramp Crimp, 4 Gauge, PK50 (4004-050U)
- WALKER EXHAUST Exhaust System Hanger Insulator, 35296 (35296)
- BUYERS PRODUCTS 2 Inch Lashing Winch 5-Ton Capacity (5482100)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 2/0 AWG, 1C, Unshielded, 60V, XLPE Insulated, Red, Sold by the FT (148622-73IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 2/0 AWG, 1C, Unshielded, 60V, XLPE Insulated, Black, Sold by the FT (148338-73IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 4 AWG, 1C, Unshielded, 60V, XLPE Insulated, Orange, Sold by the FT (151933-65IE)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 12 AWG XLPE Insulated, 60V, Orange, Sold by the FT (131923-9IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGR Battery Cable, 1/0 AWG, 1C, Unshielded, 60V, EPDM Insulated, Red, Sold by the FT (156708-96IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 6 AWG, 1C, Unshielded, 60V, XLPE Insulated, Red, Sold by the FT (157660-10IE)
- DRAW-TITE MODULITE HD PROTECTOR TRAILER LIGHT POWER MODULE (119147)
- Draka Prestolite Automotive Automotive Wires, Harnesses & Pigtails