Shop All Automotive Wires, Harnesses & Pigtails
Draka Prestolite Automotive
GXL Primary Wire 20 AWG XLPE Insulated, 60V, White, Sold by the FT
Mfr # 147917-21IE
Zoro # G811130306
Sold in multiples of 25000 for $2,500.00
$2,500.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Type GXL
- Temperature 125 C
- Voltage 60V
- Overall Shielding Type Unshielded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Draka Prestolite Automotive
- MFR # 147917-21IE
- Zoro # G811130306
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Gauge Size | 20 |
Details
Color | White |
Type | GXL |
Temperature | 125 C |
Voltage | 60V |
Overall Shielding Type | Unshielded |
Number of Conductors | 1 |
Conductor Type | Stranded |
Stranding | 19 |
Conductor Shielding Type | Unshielded |
Insulation Material | XLPE |
Item | Primary Wire |
Conductor Material | Bare Copper |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYBESTOS Raybestos Brake Pad Set, Eht1273H (EHT1273H)
- DONALDSON Oil FilterSpin-On (P577066)
- PANTHER PRODUCTS Panther Adjustable Transom Saver (55-1900)
- CHECKPOINT Loose Wheel Nut Indicator, 18mm, Plastic (CPY18MM)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 12 AWG XLPE Insulated, 60V, Orange, Sold by the FT (131923-9IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 4 AWG, 1C, Unshielded, 60V, XLPE Insulated, Orange, Sold by the FT (151933-65IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGR Battery Cable, 2/0 AWG, 1C, Unshielded, EPDM Insulated, Red, Sold by the FT (156710-96IE)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 12 AWG XLPE Insulated, 60V, White, Sold by the FT (131929-9IE)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 12 AWG XLPE Insulated, 60V, Red, Sold by the FT (131922-91IE)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 8 AWG XLPE Insulated, 60V, Red, Sold by the FT (142461-91IE)
- GROTE Pigtail for H8/H11 Bulb (84-1081)
- Draka Prestolite Automotive Automotive Wires, Harnesses & Pigtails