Shop All Automotive Wires, Harnesses & Pigtails
Draka Prestolite Automotive
GXL Primary Wire 18 AWG XLPE Insulated, 60V, Black, Sold by the FT
Mfr # 148570-9IE
Zoro # G411130188
Sold in multiples of 2000 for $260.00
$260.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Type GXL
- Overall Shielding Type Unshielded
- Number of Conductors 1
- Conductor Shielding Type Unshielded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Draka Prestolite Automotive
- MFR # 148570-9IE
- Zoro # G411130188
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Gauge Size | 18 |
Details
Color | Black |
Type | GXL |
Overall Shielding Type | Unshielded |
Number of Conductors | 1 |
Conductor Shielding Type | Unshielded |
Insulation Material | XLPE |
Conductor Type | Stranded |
Item | Primary Wire |
Stranding | 19 |
Temperature | 125 C |
Voltage | 60V |
Conductor Material | Tinned Copper |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHER GUARD Model 184-0-04 41in Lo-Side Box (184-0-04)
- BUYERS PRODUCTS 21x13x88 Inch Diamond Tread Aluminum Pick-Up Truck Contractor With Lower Door (1705650)
- COLE HERSEE Push Button Switch, M-608-BX (M-608-BX)
- CRC 32 Ounce Bottle, Single (401224-6)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 12 AWG XLPE Insulated, 60V, Black, Sold by the FT (131920-21IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGR Battery Cable, 2/0 AWG, 1C, Unshielded, EPDM Insulated, Red, Sold by the FT (156710-96IE)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 20 AWG XLPE Insulated, 60V, White, Sold by the FT (131849-9IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 4 AWG, 1C, Unshielded, 60V, XLPE Insulated, Black, Sold by the FT (148881-11IE)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 12 AWG XLPE Insulated, 60V, White, Sold by the FT (131929-9IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 2/0 AWG, 1C, Unshielded, 60V, XLPE Insulated, Red, Sold by the FT (148622-73IE)
- VELVAC Silicon Tape, Self-Sealing, Red (058381)
- Draka Prestolite Automotive Automotive Wires, Harnesses & Pigtails