Shop All Automotive Wires, Harnesses & Pigtails
Draka Prestolite Automotive
GXL Primary Wire 16 AWG XLPE Insulated, 60V, Yellow, Sold by the FT
Mfr # 131884-91IE
Zoro # G111130211
product price: $0.15
/ea
Sold in multiples of 30000 for $4,500.00
$4,500.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Type GXL
- Conductor Type Stranded
- Temperature 125 C
- Insulation Material XLPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draka Prestolite Automotive
- MFR # 131884-91IE
- Zoro # G111130211
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Gauge Size | 16 |
Details
Color | Yellow |
Type | GXL |
Conductor Type | Stranded |
Temperature | 125 C |
Insulation Material | XLPE |
Stranding | 19 |
Item | Primary Wire |
Conductor Shielding Type | Unshielded |
Conductor Material | Bare Copper |
Voltage | 60V |
Overall Shielding Type | Unshielded |
Number of Conductors | 1 |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOJO TOOLS 5 PC Pry Tool Kit (ATH-KUK-UNGL)
- MITYVAC Universal Radiator Adapter, Black/Yellow (MV4508)
- SKF Shaft Seal, 1-1/8 x 1-9/16 x 1/4", CRW1, NBR (11067)
- INTERMOTOR Manifold Absolute Pressure Sensor, AS64 (AS64)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 4 AWG, 1C, Unshielded, 60V, XLPE Insulated, Orange, Sold by the FT (151933-65IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 2/0 AWG, 1C, Unshielded, 60V, XLPE Insulated, Black, Sold by the FT (148338-73IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 6 AWG, 1C, Unshielded, 60V, XLPE Insulated, Red, Sold by the FT (157660-10IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 2/0 AWG, 1C, Unshielded, 60V, XLPE Insulated, Red, Sold by the FT (148622-73IE)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 12 AWG XLPE Insulated, 60V, White, Sold by the FT (131929-9IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 4 AWG, 1C, Unshielded, 60V, XLPE Insulated, Black, Sold by the FT (148881-11IE)
- TAYLOR CABLE 135 Degree Red Spiro-Pro Universal Spark Plug Wire Set (T64-73253)
- Draka Prestolite Automotive Automotive Wires, Harnesses & Pigtails