Shop All Automotive Wires, Harnesses & Pigtails
Draka Prestolite Automotive
GXL Primary Wire 16 AWG XLPE Insulated, 60V, White, Sold by the FT
Mfr # 131889-21S
Zoro # G311130370
Sold in multiples of 15500 for $2,325.00
$2,325.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type GXL
- Color White
- Conductor Shielding Type Unshielded
- Voltage 60V
- Temperature 125 C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Draka Prestolite Automotive
- MFR # 131889-21S
- Zoro # G311130370
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Gauge Size | 16 |
Details
Type | GXL |
Color | White |
Conductor Shielding Type | Unshielded |
Voltage | 60V |
Temperature | 125 C |
Insulation Material | XLPE |
Conductor Type | Stranded |
Stranding | 19 |
Conductor Material | Bare Copper |
Overall Shielding Type | Unshielded |
Item | Primary Wire |
Number of Conductors | 1 |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA REPLACEMENT KEY 751, CARDED (A524VP)
- VALTERRA Valterra T01-0091VP Swivel Drain Connector - 90°, 1-1/2" x 3/4" (T01-0091VP)
- FJC Radiator/Cap Pressure Test Kit (43658)
- BALDWIN FILTERS Air Filter, 5-13/32 x 19-17/32 in. (RS5430)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 12 AWG XLPE Insulated, 60V, White, Sold by the FT (131929-9IE)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 12 AWG XLPE Insulated, 60V, Red, Sold by the FT (131922-91IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGR Battery Cable, 2/0 AWG, 1C, Unshielded, EPDM Insulated, Red, Sold by the FT (156710-96IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 6 AWG, 1C, Unshielded, 60V, XLPE Insulated, White, Sold by the FT (148385-10IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 4 AWG, 1C, Unshielded, 60V, XLPE Insulated, Orange, Sold by the FT (151933-65IE)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 8 AWG XLPE Insulated, 60V, Red, Sold by the FT (142461-91IE)
- VELVAC Mechanic'S Wire 5 Lb 18 Ga Roll (090185)
- Draka Prestolite Automotive Automotive Wires, Harnesses & Pigtails